Shop All Modular Drawer Cabinets
This Product is Discontinued
Craftline
Parts Cabinet, w/Removable Boxes, 5 Drawer (Discontinued)
Mfr # PC-EM0005
Zoro # G3171222
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Outside Length 16.875"
- Includes (5) Steel Boxes
- Type Parts Cabinet
- Outside Width 12"
Product Information
- Brand Craftline
- MFR # PC-EM0005
- Zoro # G3171222
- Country of Origin China
- Category Modular Drawer Cabinets
Dimensions
Outside Length | 16.875" |
Outside Width | 12" |
Outside Height | 15" |
Details
Item | Parts Cabinet,w/Removable Boxes,5 Drawer |
Color | Black |
Includes | (5) Steel Boxes |
Type | Parts Cabinet |
Description
Parts Cabinet,w/Removable Boxes,5 Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.