Shop All Modular Drawer Cabinets
This Product is Discontinued
Craftline
Modular Drawer Cabinet, Powder Coated, Blk (Discontinued)
Mfr # PL-BBL-7
Zoro # G3339749
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 23 1/2 in
- Depth of Cabinet 22 in
- Height of Cabinet 26 in
- Color Black
Product Information
- Brand Craftline
- MFR # PL-BBL-7
- Zoro # G3339749
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 23 1/2 in |
Depth of Cabinet | 22 in |
Height of Cabinet | 26 in |
Usable Drawer Height | (7) 3 in |
Drawer Depth | 20 3/4 in |
Drawer Width | 21 in |
Overall Height | 26" |
Overall Cabinet Height | 26" |
Overall Width | 23-1/2" |
Overall Depth | 22" |
Overall Cabinet Width | 23-1/2" |
Drawer Height | 3 in |
Drawer HxWxD | (7) 3 in x 21 in x 20 3/4 in |
Description
Modular Drawer Cabinet, Adjustable Dividers Yes, Cabinet Color Black, Cabinet Storage Components Drawers, Drawer Height 3 in, Includes Dividers Yes, Number of Compartments per Drawer (7) 12, Number of Dividers 12, Number of Drawers 7, Overall Depth 22 in, Overall Height 26 in, Overall Width 23 1/2 in, Lock Type Knob, Mobility Stationary, Number of Compartments 84, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Depth 20 3/4 in, Drawer Handle Type Pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.