Shop All Modular Drawer Cabinets
This Product is Discontinued
Craftline
Middle Chest, 3 Drawer, Heavy Duty (Discontinued)
Mfr # PC-I-3X
Zoro # G3171213
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Type Middle Chest
- Includes (3) Drawers
- Outside Height 9.8"
- Outside Length 26"
Product Information
- Brand Craftline
- MFR # PC-I-3X
- Zoro # G3171213
- Country of Origin China
- Category Modular Drawer Cabinets
Dimensions
Outside Height | 9.8" |
Outside Length | 26" |
Outside Width | 12" |
Details
Item | Middle Chest,3 Drawer,Heavy Duty |
Color | Black |
Type | Middle Chest |
Includes | (3) Drawers |
Description
Middle Chest,3 Drawer,Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.