Shop All Arts & Crafts
Cra-Z-Art
Washable Watercolor Kit, 8 Assorted Colors, 1 oz Palette Tray, PK36
Mfr # 24011
Zoro # G701847901
product price: $82.75
/pk 36, $2.30/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Capacity 1 oz
- Features Class Pack—Eight watercolors and an artist-quality paintbrush with each set.
- Includes (36) Sets, Each Set: (1) Eight-Color Set, (1) Artist-Quality Paintbrush
- Application Method Brush; Sponge
Product Information
- Brand Cra-Z-Art
- MFR # 24011
- Zoro # G701847901
- Country of Origin China
- Category Arts & Crafts
Details
Item | Paints |
Color | Assorted |
Capacity | 1 oz |
Features | Class Pack—Eight watercolors and an artist-quality paintbrush with each set. |
Includes | (36) Sets, Each Set: (1) Eight-Color Set, (1) Artist-Quality Paintbrush |
Application Method | Brush; Sponge |
Finish | Matte |
Weight | 5.72 lbs |
Application | Interior |
Intended Application Environment | Interior |
Packaging Type | Palette Tray |
Finish/Sheen | Matte |
Diluent/Solvent Ingredient(s) | Water |
Age Recommendation | Ages 3 and Up |
Recommended Level of Ventilation | None |
Binder/Vehicle Ingredient(s) | Natural Gum Arabic |
Assortment | Black; Blue; Brown; Green; Orange; Purple; Red; Yellow |
Number of Colors | 8 |
Paint Sub-Category | Watercolor |
Description
Strokes of genius to keep creativity flowing! These worry-free watercolors feature 8 brilliant colors and 1 artist brush to help kids paint like Van Gogh without leaving permanent marks or making a huge mess. Help kids appreciate the translucency of watercolors and explore application techniques. Teach them to wet the brush in between colors and dab on a paper towel to remove excess water and control color richness. Great for school or home arts and crafts. Dip in!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Refill for uni-ball Signo Gel 207 Pens, Medium Point, Blue Ink, PK2 (71207PP)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Yellow (TZeS651)
- A&D WEIGHING Digital Compact Bench Scale 120g Capacity (EJ-120)
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 2", Kraft, 25/Bundle (55VH44)
- CRA-Z-ART Crayons, 64 Assorted Colors (10202WM16)
- CRA-Z-ART Super Art Set, 80 Pieces (110076)
- CRA-Z-ART Washable Markers, Broad Bullet Tip, Assorted Colors, 64/Set (013424)
- CRA-Z-ART White Chalk, PK16 (1080048)
- CRA-Z-ART Washable Crayons, Assorted, PK4 (10314200)
- CRA-Z-ART Washable Sidewalk Jumbo Chalk in Storage Bucket, Assorted, PK20 (108076)
- SAX True Flow Gloss Glaze, Ivy Green, 1 Pint (S2111X)
- Cra-Z-Art