Shop All Arts & Crafts
Cra-Z-Art
Washable Sidewalk Jumbo Chalk in Storage Bucket, Assorted, PK20
Mfr # 108076
Zoro # G101955985
product price: $4.15
/pk 20, $0.21/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.63"
- Color Assorted
- Features Plastic Storage Bucket with Lid and Handle
- Weight 1.46 lbs
- Set Contains 20 Sticks, Storage Bucket with Lid and Handle
Product Information
- Brand Cra-Z-Art
- MFR # 108076
- Zoro # G101955985
- UPC # 884920108073
- Country of Origin China
- Category Arts & Crafts
Dimensions
Length | 12.63" |
Details
Item | Chalks |
Color | Assorted |
Features | Plastic Storage Bucket with Lid and Handle |
Weight | 1.46 lbs |
Set Contains | 20 Sticks, Storage Bucket with Lid and Handle |
Number of Colors | 20 |
Age Recommendation | Ages 4 and Up |
Assortment | 20 Assorted |
Description
Draw everyone's attention instantly outside! Encourage kids to color their surroundings for the entire world (at least the neighborhood) to see, while getting a little sunshine, too. Make colorful murals, doodle ABCs, create handwritten messages or play classic chalk games like hopscotch or tic-tac-toe. Don't worry. Every rendering, big or small, washes away without a trace with water or rain. Non-toxic stick formula for added convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRAL Integra ITA38274 Red Grading Pencils; 12 Count (ITA38274)
- KEMP USA Kemp USA 14-016 Learn 2 Swim Float Belt for Children (14-016)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (36DY64)
- LEXMARK 701HM High Yield Magenta Toner Cartridge 3K YLD (70C1HM0)
- CRA-Z-ART Super Washable Markers Classpack, Broad Bullet Tip, 256 Asstd Colors (740091)
- CRA-Z-ART Washable Markers, Broad Bullet Tip, Assorted Colors, 64/Set (013424)
- CRA-Z-ART Crayons, 8 Assorted Colors, PK8 (1021248)
- CRA-Z-ART Colored Chalk, 16 Assorted Colors (1080148)
- CRA-Z-ART Washable Watercolor Kit, 8 Assorted Colors, 1 oz Palette Tray, PK36 (24011)
- CRA-Z-ART Crayons, 16 Assorted Colors, 16/Set (10200WM48)
- PACON Rainbow Kraft Paper, 36"x1000ft., Scarlet (63030)
- Cra-Z-Art