Shop All Arts & Crafts
Cra-Z-Art
Washable Markers, Broad Bullet Tip, Assorted Colors, 64/Set
Mfr # 013424
Zoro # G701955958
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Size Broad
- Marker Tip Bullet
- Weight 1.187 lbs
- Marker Color Assortment 64 Assorted Colors
Product Information
- Brand Cra-Z-Art
- MFR # 013424
- Zoro # G701955958
- UPC # 884920013421
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | Broad |
Marker Tip Size (text) | Broad |
Details
Item | Markers |
Color | Assorted |
Marker Tip | Bullet |
Weight | 1.187 lbs |
Marker Color Assortment | 64 Assorted Colors |
Age Recommendation | Ages 3 and Up |
Marker Color(s) | Assorted |
Marker Grade | School Grade |
Marker Ink Type | Washable |
Marker Tip Type | Bullet |
Description
Broadline markers will lend creativity to any project. Ideal for children, they are non-toxic and washable! Markers have broadline tips and come in vibrant, bright colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle (T48638INHD)
- BOSTITCH Stanley Bostitch® Antimicrobial Heavy Duty Stapler, 130 Sheet Capacity, Black (B310HDS)
- KONICA MINOLTA Black Toner Cartridge 20K YLD (TNP44)
- SCOTCH Packaging Tape, PK8 (3450-8)
- CRA-Z-ART Art Set, 80 Pieces Per Set, 3PK (110076)
- CRA-Z-ART Colored Chalk, 16 Assorted Colors (1080148)
- CRA-Z-ART Crayons, 16 Assorted Colors, 16/Set (10200WM48)
- CRA-Z-ART Super Art Set, 80 Pieces (110076)
- CRA-Z-ART Creative Artist Studio, 250 Pieces (11010N3)
- CRA-Z-ART Washable Crayons, Assorted, PK4 (10314200)
- PACON Paper, Drawing, 12X18, Manila Pk (PAC4212)
- Cra-Z-Art