Shop All Dry Erase Markers
Cra-Z-Art
Washable Marker, Broad Bullet Tip, 20 Asstd Classic/Neon/Pastel Colors
Mfr # 44402WM20
Zoro # G301847813
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Broad
- Marker Tip Bullet
- Marker Type Washable
- Color Assorted Classic, Neon and Pastel
- Features Assorted Colors—Assorted classic, pastel and neon colors.
Product Information
- Brand Cra-Z-Art
- MFR # 44402WM20
- Zoro # G301847813
- UPC # 884920444027
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Marker Tip | Bullet |
Marker Type | Washable |
Color | Assorted Classic, Neon and Pastel |
Features | Assorted Colors—Assorted classic, pastel and neon colors. |
Weight | 0.625 lbs |
Marker Grade | School Grade |
Age Recommendation | Ages 3 and Up |
Marker Color Assortment | 20 Assorted Colors |
Description
Broadline markers will lend creativity to any project. Ideal for children, they are non-toxic and washable! Markers have broadline tips and come in vibrant, bright colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/Lanyard, PK50 (104-I01-C11-PA03)
- TOY TIME Toy Racetrack and Racecar Set, Wooden Car Racer with 4 Colorful Cars, Ramps, for Boys and Girls (317792PTO)
- STOREX Letter/Legal File Box, Plastic, Lid, Clear (61511U01C)
- BAZIC PRODUCTS Bazic 8 mm Jumbo Chisel Tip Permanent Marker 2/Pack Case of 24 (1213)
- CRA-Z-ART Super Washable Markers, Fine Bullet Tip, 10 Assorted Colors (1016148)
- CRA-Z-ART Washable SuperTip Markers, Fine/Broad Bullet Tips, 10 Assorted Colors (1007348)
- CRA-Z-ART Washable SuperTip Markers, Fine/Broad Bullet Tips, 64 Assorted Colors (10128WM16)
- CRA-Z-ART Super Washable Markers, Broad Bullet Tip, Assorted Colors, 40/Set (740106)
- INTEGRAL Integra Dry-Erase Marker, Large Barrel, Chisel Tip, 4 Color-ST, AST (IN464019)
- SHARPIE Permanent Marker, Ultra-Fine, 3/10"Wx3/10"Lx7"H, 36/BX, BK PK (SAN2082960)
- SANFORD Sanford Ink 1927526 Low Odor Dry Erase Vibrant Color Markers; Medium (1927526)
- Cra-Z-Art Dry Erase Markers