Shop All Arts & Crafts
Cra-Z-Art
Washable Crayons, 24 Assorted Colors
Mfr # 10222-48
Zoro # G303475359
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Size Standard
- Marking Tool Tip Size Group Standard
- Standards Conforms to ASTM D4236 Standards
- Weight 0.205 lbs
Product Information
- Brand Cra-Z-Art
- MFR # 10222-48
- Zoro # G303475359
- UPC # 884920102224
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | Standard |
Marking Tool Tip Size Group | Standard |
Details
Item | Crayons |
Color | Assorted |
Standards | Conforms to ASTM D4236 Standards |
Weight | 0.205 lbs |
Assortment | 24 Assorted Colors |
Description
School quality washable crayons feature smooth drawing and vibrant colors. Washes easily from skin and most children's fabrics. Certified non-toxic.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 20Up, White, PK400 (8293)
- PORELON Porelon PR42 Porelon 11203 Canon PR42 Ink Roller - Black & Red (PR42)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- SIEVEKING The National Locksmith Guide Modern Safe Opening Book (SVK-MS-OPN-BOOK)
- CRA-Z-ART Super Art Set, 80 Pieces (110076)
- CRA-Z-ART Washable Markers, Broad Bullet Tip, Assorted Colors, 64/Set (013424)
- CRA-Z-ART Washable Watercolor Kit, 8 Assorted Colors, 1 oz Palette Tray, PK36 (24011)
- CRA-Z-ART Crayons, 16 Assorted Colors, 16/Set (10200WM48)
- CRA-Z-ART Colored Chalk, 16 Assorted Colors (1080148)
- CRA-Z-ART Washable Sidewalk Jumbo Chalk in Storage Bucket, Assorted, PK20 (108076)
- PAASCHE Paasche HS-5L 1.06 mm Single Action for HS Airbrush (HS#5L)
- Cra-Z-Art