Shop All Arts & Crafts
Cra-Z-Art
Super Washable Markers Classpack, Broad Bullet Tip, 256 Asstd Colors
Mfr # 740091
Zoro # G201956042
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Features Classpack—256 markers in 16 assorted colors.
- Size Broad
- Marker Tip Bullet
- Weight 8.9 lbs
Product Information
- Brand Cra-Z-Art
- MFR # 740091
- Zoro # G201956042
- UPC # 884920740099
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | Broad |
Marker Tip Size (text) | Broad |
Details
Item | Markers |
Color | Assorted |
Features | Classpack—256 markers in 16 assorted colors. |
Marker Tip | Bullet |
Weight | 8.9 lbs |
Marker Ink Type | Washable |
Marker Color(s) | Assorted |
Marker Grade | School Grade |
Marker Tip Type | Bullet |
Age Recommendation | Ages 3 and Up |
Marker Color Assortment | 16 Assorted Colors |
Description
Create vivid images with a spectrum of colors. Super-bright with a finely tapered tip, they're great for covering larger areas and filling in the finer details. Special ink formula washes away easily from skin and most fabrics with just soap and water. Ventilated cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCRIPTION YOUTH 1 oz Instant Erase Eye Serum with Neuropeptides for Women (300597)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Pink, 1000/Case (G11031J)
- AVERY Marks A Lot Desk-Style Dry Erase Ma, PK6 (24432)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (01338)
- CRA-Z-ART Washable Crayons, Assorted, PK4 (10314200)
- CRA-Z-ART Crayons, 16 Assorted Colors, 16/Set (10200WM48)
- CRA-Z-ART Colored Chalk, 16 Assorted Colors (1080148)
- CRA-Z-ART Washable Sidewalk Jumbo Chalk in Storage Bucket, Assorted, PK20 (108076)
- CRA-Z-ART Crayons, 8 Assorted Colors, PK8 (1021248)
- CRA-Z-ART School Quality Crayon, 24 Assorted Colors (1020148)
- SAX True Flow Gloss Glaze, Dutch Blue, 1 Pint (S2588X)
- Cra-Z-Art