Shop All Shaft Seals & Adapters
Cr-Skf
Type HM14 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1-1/2 in OD x 1/4 in W, Nitrile Lip
Mfr # 12330
Zoro # G809909488
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cr-Skf
- MFR # 12330
- Zoro # G809909488
- UPC # 8531101087
- Country of Origin Mexico
- Category Shaft Seals & Adapters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 45 Deg., M10x1mm Thread Size, PK10 (52NZ70)
- PROTEXALL LUBE 11 OZ SUPER SLICK (20017)
- MARTIN SPROCKET & GEAR (3020) Spk Roller Double Tb, D60CTB95 (D60CTB95)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932654Q, Pressure Line, 5 micron, Outside-In (MF0058756)
- CR-SKF Type CRWH1 Small Bore Radial Shaft Seal, 2 in ID x 3.194 in OD x 0.469 in W, Nitrile Lip (20098)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.687 in OD x 1/4 in W, Nitrile Lip (12336)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 2-1/8 in ID x 3.376 in OD x 3/8 in W, Nitrile Lip (21352)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 3/4 in ID x 1.004 in OD x 1/8 in W, Nitrile Lip (7410)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 2-1/2 in ID x 3.256 in OD x 3/8 in W, Nitrile Lip (24898)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 2-1/8 in OD x 1/4 in W, Nitrile Lip (12545)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0534.926.35TC)
- Cr-Skf Motor Supplies