Shop All Room Dividers
Cr Laurence
Polished Stainless Free Standing Post Base - End Right base
Mfr # FSP1RBPS
Zoro # G510078251
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cr Laurence
- MFR # FSP1RBPS
- Zoro # G510078251
- Country of Origin United States
- Category Room Dividers
Description
Bases include clamps and mounting hardware for clamps and for post. The clamps are what makes the bases handed, except for center base. Post, Acrylic and glass not included. Maximum height from floor: 72 in. Maximum spacing between posts: 48 in. Bases include clamps and mounting hardware for clamps and for post. The clamps are what makes the bases handed, except for center base. Post, Acrylic and glass not included. Maximum height from floor: 72 in. Maximum spacing between posts: 48 in.Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.Stainless Steel Advisory: Although Stainless Steel is resistant to corrosion, it is not rust or stain proof. CRL recommends periodic maintenance to help maintain its factory finish. For more information, view the Stainless Steel Disclaimer found in the Technical References section below.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Simplicity 3-Piece Handkerchief Window Valance Set (04436-01-015-01)
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- ZORO SELECT Chair Mat, Rectangular, 46 x 60 In. (29PL74)
- HARTFORD Hartford Credenza in Two Tone Distressed Black (IMHF689)
- CR LAURENCE Brushed Stainless F-Post 47 in. - Center Post (FSP47CPBS)
- CR LAURENCE Brushed Stainless Steel Base for 3/8-in 10 mm Acrylic (PSBASE38)
- CR LAURENCE Brushed Stainless F-Post 47-in - Right Hand (FSP47ERBS)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA04W)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Black (HKDL603-DX)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812511-1)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Slate Fabric Frosted Window (1852319-3)
- Cr Laurence Room Dividers