Shop All Surface Hinges
Cr Laurence
Matte Black Cologne 537 Series 5 Degree Pre-Set Wall Mount 'H' Back Plate
Mfr # C0L537MBL
Zoro # G711940067
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cr Laurence
- MFR # C0L537MBL
- Zoro # G711940067
- Country of Origin United States
- Category Surface Hinges
Description
CRL Cologne Hinges are similar to the popular Vienna Hinges, but with one change: They have radius corners and beveled edges to provide a sleek appearance. Cologne Hinges are the solution for wider, heavier doors that traditional hinges are not strong enough to support. Two strategically placed steel pins inside the hinge provide template options, and satisfy two schools of thought for mounting shower door hinges. For the safety of ''mouse-ears'' type cut-outs, the two steel pins should be left in place. This allows the Cologne Hinge to be used with its own CRL ''mouse-ears'' cut-out. On the other hand, to enable increased adjustability, the two pins can be removed. This allows the Cologne Hinge to fit its own CRL rectangular shaped, square cornered cut-out. In some cases, it will also fit competitive rectangular, square cornered cut-outs. STANDARD REVERSIBLE PIVOT PIN: Each Cologne Hinge contains a Reversible Pivot Pin. One side of the Pin is marked at 90. The opposite side of the Pin is marked 85. Standard Cologne Hinges come with the 90 side activated. Pre-Set Models come with the Pin pre-set for 85 5 tighter closure into shower interior. The Pin can be rotated not flipped upside down to activate the other side. CUSTOM PIVOT PIN: Custom Pivot Pins are available to accommodate ''off-angle'' installations. As an example, you may encounter a wall that will not meet your door at 90. If the standard 5 Pivot Pin contained in the hinge does not assist in closing the door to the position desired, you may specify the angle needed for a Custom Pivot Pin up to 45. Using two hinges with 3/8'' to 1/2'' glass 10 and 12 mm the hinge will hold up to 110 lbs. 50 kg with a maximum door width of 36'' 914 mm. Using three hinges with 3/8'' and 1/2'' glass 10 and 12 mm the hinge will hold up to 140 lbs. 63 kg with a maximum width of 36'' 914 mm. SPECIFICATIONS: Glass Thickness: 3/8'' 10 mm to 1/2'' 12 mm Tempered Safety Glass Construction: Solid Brass Hinge Swings: 90 In and 90 Out Closing Type: Self-Centering when within 15 of closed position. Cut-Out Required - Except C0L092 Which Requires Cut-Out for Door and Two Holes for Fixed Panel Includes: Gaskets, Screws, and Glass Fabrication Dimensions Custom finishes are available on request by contacting DK Hardware Sales Department.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 22-5/8 in., Galvanized Steel, Mono-rail Drawer Slide Kit (Single Pack) (R 7137)
- REV-A-SHELF Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container (4WC-WN-1550DM1-SC)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509027626L583363 (09509027626L583363)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0400)
- EMBASSY 3-1/2 x 3-1/2 Solid Brass Hinge, Polished Nickel Finish with Ball Tips (3535BBUS14B-1)
- NATIONAL HARDWARE Hinge Surface Pln Stl 4In (N273-920)
- SELECT-HINGES Select-Hinges: Full Surface Hinge, Center Pivot, 83", Clear Aluminum Finish (SLH-57-83-CL-SD)
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Ball Bearing Butt Hinge, Brushed Nickel (41820NBB)
- ARCHITECTURAL CONTROL SYSTEMS Full Mortise Ball Bearing Standard Weight Steel Commercial Hinge 4-1/2 x 4-1/2 Concealed Electric (BB1279-4.5X4.5-26D-1108)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2314 32DNRP)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK Zinc Scr DR Hinge (N190-736)
- Cr Laurence Door Hinges