Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ6D10006BLU
Zoro # G503576436
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Blue
- Specific Fitting Shape Straight Coupler
- Series EVERIS LQ6
- Hex Size 1 in
- Standards REACH, RoHS
Product Information
- Brand Cpc
- MFR # LQ6D10006BLU
- Zoro # G503576436
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Hex Size | 1 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 2 19/32 in |
Details
Item | Quick Disconnect |
Color | Chrome/Blue |
Specific Fitting Shape | Straight Coupler |
Series | EVERIS LQ6 |
Standards | REACH, RoHS |
Application | Dielectric Coolants, Glycol/Water Coolants |
Fitting Side B Connection Type | NPT |
Finish/Coating | Chrome |
Fitting Side A Connection Type | Coupler |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Pressure | 120 psi |
Maximum Operating Temperature | 240 Degrees F |
Material Grade | CA360 |
Fitting Material | Brass |
Flow Control Type | Shut-off |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type NPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Brass, Overall Length 2 19/32 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Blue, Hex Size 1 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 29-8125 in W x 44.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14-24L)
- ZORO SELECT Reducing Coupling, Brass, 1 x 3/8 in (ZUSA-PF-10291)
- AMERICAN STANDARD Inlet Spud, Toilet 1 1/2" (047007-0070A)
- KOHLER Nozzle Assembly (1104111-VF)
- CPC QUICK DISCONNECT (HFCD171235)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFCD241235)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PMCD4004)
- Cpc Tube Fittings