Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD221235
Zoro # G003576509
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Insert
- Series HFC
- Application Air, Lawn Irrigation, Non-Potable Water
- Fitting Side B Tube Inner Diameter 3/4 in
Product Information
- Brand Cpc
- MFR # HFCD221235
- Zoro # G003576509
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 3/4 in |
Overall Length | 2 5/32 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Insert |
Series | HFC |
Application | Air, Lawn Irrigation, Non-Potable Water |
Resistance Properties | Chemical-Resistant |
Fitting Side A Connection Type | Insert |
Maximum Operating Temperature | 280 Degrees F |
Flow Control Type | Shut-off |
Fitting Material | Polysulfone |
Maximum Operating Pressure | 125 psi |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/4 in, Flow Control Type Shut-off, Fitting Material Polysulfone, Overall Length 2 5/32 in, Specific Fitting Shape Straight Insert, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BALL VALVE SCH40 1/2""SXS (107-633)
- WATTS Float Valve, 1 In, Bronze, Pipe Mount (ST1000)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004S)
- ZORO SELECT 1-1/2" x 1" Malleable Iron 90 Degree Reducing Elbow Class 150 (5P452)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94511-1212 (G94511-1212)
- Cpc Quick-Disconnect Tube Fittings