Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD17835
Zoro # G903576401
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Coupler
- Series HFC
- Application Air, Lawn Irrigation, Non-Potable Water
- Overall Length 2 27/32 in
Product Information
- Brand Cpc
- MFR # HFCD17835
- Zoro # G903576401
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 2 27/32 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Coupler |
Series | HFC |
Application | Air, Lawn Irrigation, Non-Potable Water |
Fitting Side A Connection Type | Coupler |
Fitting Material | Polysulfone |
Resistance Properties | Chemical-Resistant |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 280 Degrees F |
Maximum Operating Pressure | 125 psi |
Fitting Side B Connection Type | Barbed |
Flow Control Type | Shut-off |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Flow Control Type Shut-off, Fitting Material Polysulfone, Overall Length 2 27/32 in, Specific Fitting Shape Straight Coupler, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Danco 2604585 5 in. Style Basin Drain with Stopper for Use with Lavatories; Steel; Chrome Plated (2604585)
- SHARKBITE Slip Tee, 3/4 in Tube Size, Brass, Brass (U3370LF)
- SANI-LAV 21 1/2 in W x 21 in L x 45 1/5 in H, Floor Mount, Utility Sink (U18182)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-PB)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (HFCD171235)
- COLDER Coupler, Push In, Acetal, White (APCD10006)
- Cpc Tube Fittings