Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD171235
Zoro # G803576426
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Coupler
- Series HFC
- Application Air, Lawn Irrigation, Non-Potable Water
- Resistance Properties Chemical-Resistant
Product Information
- Brand Cpc
- MFR # HFCD171235
- Zoro # G803576426
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 3/4 in |
Overall Length | 2 15/16 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Coupler |
Series | HFC |
Application | Air, Lawn Irrigation, Non-Potable Water |
Resistance Properties | Chemical-Resistant |
Fitting Side A Connection Type | Coupler |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 280 Degrees F |
Maximum Operating Pressure | 125 psi |
Fitting Side B Connection Type | Barbed |
Fitting Material | Polysulfone |
Flow Control Type | Shut-off |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/4 in, Flow Control Type Shut-off, Fitting Material Polysulfone, Overall Length 2 15/16 in, Specific Fitting Shape Straight Coupler, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG3192AL)
- SLOAN Royal 186-0.5 Smo M Flush Valve (3912679)
- LARSEN SUPPLY CO Moen 4 PopUp Stopper (03-4647N)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 2-1/2", PVC/FPM, Socket, Adjustable 2-15 psi (SLC10250SU)
- CPC QUICK DISCONNECT (HFC10835)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- COLDER Coupler, Push In, Acetal, White (APC23006)
- Cpc Quick-Disconnect Tube Fittings