Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFC24835
Zoro # G103576485
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Insert
- Series HFC
- Application Air, Lawn Irrigation, Non-Potable Water
- Resistance Properties Chemical-Resistant
Product Information
- Brand Cpc
- MFR # HFC24835
- Zoro # G103576485
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 2 3/32 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Insert |
Series | HFC |
Application | Air, Lawn Irrigation, Non-Potable Water |
Resistance Properties | Chemical-Resistant |
Fitting Side A Connection Type | Insert |
Flow Control Type | Flow-through |
Fitting Material | Polysulfone |
Fitting Side B Connection Type | NPT |
Maximum Operating Temperature | 280 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 125 psi |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type NPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 1/2 in, Fitting Material Polysulfone, Overall Length 2 3/32 in, Specific Fitting Shape Straight Insert, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant, Series HFC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1.5-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-2.5-RWN-304)
- ZORO SELECT 4" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-425)
- AMERICAN STANDARD Flapper, Toilet, Silicone (7381008-400.0070A)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (HFC17835)
- COLDER 3/8" MNPT Chrome Plated Brass Inline Insert (LCD24006)
- Cpc Quick-Disconnect Tube Fittings