Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFC241235GHT
Zoro # G003576394
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Insert
- Series HFC
- Application Air, Lawn Irrigation, Non-Potable Water
- Flow Control Type Flow-through
Product Information
- Brand Cpc
- MFR # HFC241235GHT
- Zoro # G003576394
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 2 5/32 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Insert |
Series | HFC |
Application | Air, Lawn Irrigation, Non-Potable Water |
Flow Control Type | Flow-through |
Fitting Side A Connection Type | Insert |
Maximum Operating Pressure | 125 psi |
Resistance Properties | Chemical-Resistant |
Fitting Material | Polysulfone |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 280 Degrees F |
Fitting Side B Connection Type | GHT |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type GHT, Flow Control Type Flow-through, Fitting Side B Pipe Size 3/4 in, Fitting Material Polysulfone, Overall Length 2 5/32 in, Specific Fitting Shape Straight Insert, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant, Series HFC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy Single Handle Pulldown Kitchen Faucet (9197-AR-PR-DST)
- NIBCO 5/8" x 1/2" NOM C Copper Reducer (600 5/8X1/2)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T)
- AMERICAN STANDARD Handle, Lever, Metal, Chrome (M916802-0020A)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (95100)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- COLDER 1/8" Barb x Insert Coupler (PMC220212)
- Cpc Quick-Disconnect Tube Fittings