Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFC22635
Zoro # G203576361
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Insert
- Series HFC
- Application Air, Lawn Irrigation, Non-Potable Water
- Maximum Operating Pressure 125 psi
Product Information
- Brand Cpc
- MFR # HFC22635
- Zoro # G203576361
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 3/8 in |
Overall Length | 2 1/32 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Insert |
Series | HFC |
Application | Air, Lawn Irrigation, Non-Potable Water |
Maximum Operating Pressure | 125 psi |
Maximum Operating Temperature | 280 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | Insert |
Fitting Side B Connection Type | Barbed |
Flow Control Type | Flow-through |
Resistance Properties | Chemical-Resistant |
Fitting Material | Polysulfone |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Flow-through, Fitting Material Polysulfone, Overall Length 2 1/32 in, Specific Fitting Shape Straight Insert, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS 3/4Fipx12 Ss Connector (7213-12-34-7)
- KIPP Vent Screw With Air Filter D1=G 1/2, Form:B Thermoplastic, W. Dipstick, D=41 (K0465.241012)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", Nylon (BULK-CGF-499)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500104112)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (95100)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFC17835)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1004)
- Cpc Tube Fittings