Shop All Caps
Cp Lab Safety.
Duran® 4-Port HPLC Caps, GL45, PP, pack/2
Mfr # 1129812
Zoro # G405717791
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cp Lab Safety.
- MFR # 1129812
- Zoro # G405717791
- Country of Origin Germany
- Category Caps
Description
Duran 4-port assembled hplc cap, gl-45, polypropylene. Duran 4-port assembled hplc screw caps are made of polypropylene. These caps are part of a flexible modular system. Gl45 screw cap with gl14 thread can be used with (4) different hose diameters (1.6mm, 3mm, 3.2mm and 6mm) sterile pressure equalization is possible through use of membrane filter. Temperature range of -40c to 140c contains: (1) gl45 screw cap (4) silicone sealing rings 1.6 mm i.d. (4) silicone sealing rings 3.2 mm i.d. (4) silicone seals (4) m8 adapters for ports gl 45 screw cap features either two or three ports with a gl 14 thread. Sterile pressure equalization is possible through use of a membrane filter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- AQUAPHOENIX SCIENTIFIC Lactic Acid, Test Kit, 1 Drop-0.2 Percnt (TK1350-Z)
- WHATMAN Polycap TF 75, 0.2 um, with MNPT Inlet a (6711-7502)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- TRICORBRAUN 58-400 Black P/P Continuous Thread Closure, F217 Plain, Land Smooth Skirt, Smooth Top (008790)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK15 (7-004)
- TRICORBRAUN 28-350 Kerr Gold P/P Tamper Evident Closure, Linerless Ribbed Skirt, Smooth Top, Breakaway Band (006127)
- TRICORBRAUN 38-400 Black P/P Continuous Thread Closure, Pe Foam/Ps22 Plain, Ribbed Skirt, Mat/Stipple Top (015668)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK10 (9-1H)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST8-H)
- GLOBE SCIENTIFIC Cap, Flange Plug, 17mm, for 17mm Tubes and 15mL Centrifuge Tubes, Blue, 1000PK (6263B)
- Cp Lab Safety. Labware