Shop All Outdoor Dining Sets
Cozydays Dba Compamia
Siesta Ares 5 Piece Outdoor Dining Set, 31-1/2inW x 29inH Table, Dark Gray
Mfr # ISP1641S-DGR
Zoro # G208425046
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cozydays Dba Compamia
- MFR # ISP1641S-DGR
- Zoro # G208425046
- Country of Origin Turkey
- Category Outdoor Dining Sets
Description
Dark gray ares resin dining set with 4 chairs and one square dining table. Super sturdy commercial strength. Chairs are made from commercial grade resin with gas injection molded legs. Both chairs and table offer 100% polypropylene construction. No metal parts. Chairs are heavier than most resin chairs of its type. Dining set is perfect for heavy use areas. Set items are 100% resistant to outdoors, sun, snow, salt. Resin is virtually maintenance free. features: 1 x square dining table 4 x dining chairs recyclable polypropylene construction uv resistant. Easy cleaning. Maintenance free available in usa since 2020 limited warranty of 1 year note: shadows and waves might be more evident on darker colored frames and is normal for polypropylene applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADM ANIMAL NUTRITION 25LB Rabbit Mini Pellet (80034AAAE6)
- BRIGGS & STRATTON Exhaust Gasket (821001)
- AFTERMARKET RGM132 New Universal Rubber / Fiber Gasket Material Roll 10" X 27" 1/32" Thick (OTK20-0032)
- SUNBEAM Sunbeam Round Contemporary Aluminum Ceramic Top Fire Table (9245)
- FLASH FURNITURE Patio Set & Umbrella, 6 Piece, Brown (GM-202012-BRN-GG)
- RAINBOW OUTDOOR Siena 7-Piece Dining Set-Brown (RBO-SIENA-BRW-7DA)
- LAWNITATOR 3030323 60 in. X 25 ft. Black Patio Screen (LA138450)
- MANHATTAN COMFORT Genoa 7-Pc Steel Rectangle Glass Top Outdoor Dining Table & 6 Armchairs, No Cushions in Nature Weave (OD-DS002-NE)
- LINON HOME DECOR Tahoe 3Pc Wood Bistro (21180T36STAS01U)
- SEASONAL TRENDS Casual Patio Conversation Set, Steel, Fabric, and Tile, Multi, Matte black, 4Piece (59665)
- GARDENISED Outdoor and Indoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum. (QI003960.BZ)
- Cozydays Dba Compamia Outdoor Dining Sets