Shop All Portable Electric Heaters
Cozy
Portable Electric Heated Floor Mat, 135W, 120V AC, 1 Phase
Mfr # FWB
Zoro # G1659557
original price:
$64.24
7% off
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 135W
- Heating Method Radiant
- Width 16"
- Height 1/4"
- Includes On-Off Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cozy
- MFR # FWB
- Zoro # G1659557
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 16" |
Height | 1/4" |
Overall Depth | 1/4 in |
Overall Width | 16 in |
Overall Dimensions - L x W x D | 36-1/4 in x 16 in x 1/4 in |
Overall Length | 36 1/4 in |
Description
Portable Electric Heated Floor Mat, Overall Length 36 1/4 in, Overall Width 16 in, Overall Depth 1/4 in, Number of Heat Settings 1, Wattage Output 135W, Black, Amperage 1.2 A, 1 Phase, Control Volts 120V AC, Frequency 50/60 Hz, Heating Capacity 460 BtuH, Heating Method Radiant, Mounting Type Floor, Programming Capability Not Programmable, Thermostat Included No, Voltage 120V AC, Display No Thermostat Included, Ambient Temp. Range -20 Degrees to 120 Degrees F, Control Type Switch, Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD85)
- GLOBAL INDUSTRIAL 1500W Portable Electric Milkhouse Heater, Steel, 120V, White (246098)
- GREENSEAM Round Reducer, 10 in x 9 in Duct Dia, Galvanized Steel, 24 GA, 10 in W, 6" L, 6 in H (GRR10P9PGA24)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, Vertical (T-3300-1)
- COZY 135W Heated Mat (GM-2)
- COZY Portable Electric Heated Floor Mat, 70W, 120V AC, 1 Phase (CT)
- COZY Portable Electric Heated Floor Mat, 120W, 120V AC, 1 Phase (FW)
- COZY Portable Electric Heater, 750W, 120V AC, 1 Phase, 2560 BtuH (ESH)
- COZY Portable Electric Heated Floor Mat, 240W, 120V AC, 1 Phase, 819 BtuH (ICE-SNOW)
- COZY 90W Heated Mat (GM-1)
- LASKO Oscil Ceramic Htr W/Hndl (5409)
- Cozy Electric Heaters & Accessories