Shop All Portable Electric Heaters
Cozy
Portable Electric Heated Floor Mat, 105W, 120V AC, 1 Phase
Mfr # TT
Zoro # G1659417
original price:
$59.95
16% off
new price: $50.09
/ea
$50.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 105W
- Heating Method Radiant
- Width 13.78"
- Height 1.77"
- Number of Heat Settings 1
Product Information
- Brand Cozy
- MFR # TT
- Zoro # G1659417
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 13.78" |
Height | 1.77" |
Overall Depth | 1 3/4 in |
Overall Width | 12 3/8 in |
Overall Dimensions - L x W x D | 18 in x 12-3/8 in x 1-3/4 in |
Min. Bend Radius | 1 in |
Overall Length | 18 in |
Description
Portable Electric Heated Floor Mat, Overall Length 18 in, Overall Width 12 3/8 in, Overall Depth 1 3/4 in, Number of Heat Settings 1, Wattage Output 55W/105W, Black, Amperage 0.9 A, 1 Phase, Frequency 50 Hz, Heating Capacity 358 BtuH, Heating Method Radiant, Mounting Type Surface, Programming Capability Not Programmable, Thermostat Included No, Voltage 120V AC, Display No Thermostat Included, Ambient Temp. Range 20 Degrees to 120 Degrees F, Control Type Switch, Min. Bend Radius 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Conf. Sp Fan Kit, Axial, 3.6A (SVF-8ACUP)
- OPEN HEARTH Log Hoop 40 in.Tube Stl Blk (15209)
- CEILING FAN DESIGNERS Ceiling Fan Designers 7990-OKL New NCAA OKLAHOMA SOONERS 52 in. Ceiling Fan Blade Set (7990-OKL)
- FIREYE Amplifier (MART1)
- COZY Portable Electric Heated Floor Mat, 120W, 120V AC, 1 Phase (FW)
- COZY Portable Electric Heater, 750W, 120V AC, 1 Phase, 2560 BtuH (ESH)
- COZY Portable Electric Heated Floor Mat, 240W, 120V AC, 1 Phase, 819 BtuH (ICE-SNOW)
- COZY 90W Heated Mat (GM-1)
- COZY Portable Electric Heated Floor Mat, 135W, 120V AC, 1 Phase (FWB)
- COZY 135W Heated Mat (GM-2)
- PEET DRYER Helmet Dryport, Black, Neutr. Mold, Mildew (HDP-6)
- Cozy Electric Heaters & Accessories