Shop All Gas Welding Hose Reels
Coxreels
Welding Hose Reel, 1/4x50, T Grade
Mfr # SHWT-N-150
Zoro # G4522968
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included Yes
- Drive Type Spring Return
- Hose Inside Dia. 1/4 in
- Hose Length 50 ft
- (F)NPT Reel Inlet (In.) 1/4 in
Product Information
- Brand Coxreels
- MFR # SHWT-N-150
- Zoro # G4522968
- UPC # 674255719736
- Country of Origin United States
- Category Gas Welding Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Overall Height | 21 1/4 in |
Overall Width | 10 1/4 in |
Overall Length | 19 1/2 in |
Details
Hose Included | Yes |
Drive Type | Spring Return |
(F)NPT Reel Inlet (In.) | 1/4 in |
Hose Outlet | 1/4 in |
Hose Grade | T |
Max. Pressure | 200 psi |
Thread | 9/16"-18 UNF |
Max. Temp. | 150 Degrees F |
Bearings | Permanently Lubricated |
Item | Gas Welding Hose Reel |
Meets/Exceeds | R.M.A. and C.G.A. Type V.D. Specifications |
Welding Hose Grade | T |
Seal Type | Viton(R) |
Latch | Locking |
For Use With | MAPP, Natural Gases and Fuel, Propane |
Mounting | Bench or Truck, Ceiling, Floor, Wall |
Description
Gas Welding Hose Reel, Hose Grade T, Drive Type Spring Return
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 1-SP-2 (1-108-1-SP-2-1/4"LNG)
- AMERIFLAME Hand Cutting Torch, Oxy/Propane, 21" (AF62F-3ELC)
- LONGEVITY THUNDER-ARC E6013 Welding Electrodes: 1/8"(3.2mm), 11Lb Box (880324)
- XTRWELD Mig Gun Conduit Liner; 0.030in. - 0.035in. , 15' (42-3035-15)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-100)
- COXREELS 1/4" x 25 ft. Spring Return Welding Dual Reel w/Hose 200 psi (P-WT-125)
- COXREELS Welding Hose Reel, 1/4"x50 (SHW-N-150)
- COXREELS Dual Hose Hand Crank Welding Reel (1275W-3-250-C)
- COXREELS Welding Hose Reel, 1/4x25 (P-W-125)
- COXREELS Welding Hand Crank Reel 1/4inx200ft (117WTL-1-200)
- COXREELS 1/4" x 50 ft. Side Mount Welding Hose Reel (SG17W-150)
- Coxreels Gas Welding Hose Reels