Shop All Gas Welding Hose Reels
Coxreels
Welding Hose Reel, 1/4"x50
Mfr # SHW-N-150
Zoro # G3918052
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included Yes
- Drive Type Spring Return
- Hose Inside Dia. 1/4 in
- Hose Length 50 ft
- (F)NPT Reel Inlet (In.) 1/4 in
Product Information
- Brand Coxreels
- MFR # SHW-N-150
- Zoro # G3918052
- UPC # 674255719637
- Country of Origin United States
- Category Gas Welding Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 10 1/4 in |
Overall Height | 21 1/4 in |
Leader Hose Fitting B Size | 9/16 in |
Fitting Size | 9/16 in x 9/16 in |
Hose 1 Fitting A Size | 9/16 in |
Hose 2 Fitting A Size | 9/16 in |
Hose 2 Inside Diameter | 1/4 in |
Hose 1 Length | 50 ft |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Size | 1/4 in |
Hose 2 Length | 50 ft |
Mount Base Width | 6 in |
Swivel Outlet Size | 1/4 in |
Mounting Hole Center to Center Width | 5 in |
Reel Width | 10 1/4 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Hose 1 Fitting B Size | 9/16 in |
Hose 1 Inside Diameter | 1/4 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Mounting Hole Center to Center Height | 4 in |
Leader Hose Fitting A Size | 1/4 in |
Reel Diameter | 19 1/2 in |
Overall Dimensions | 19 1/2 in L x 10 1/4 in W x 21 1/4 in H |
Leader Hose Length | 1 1/2 ft |
Hose 2 Fitting B Size | 9/16 in |
Mount Base Height | 6 in |
Description
Welding Hose Reel, Welding, Hose Grade R, 200 psi, 0 psi, Hose Capacity 50 ft (1/4 in ID), Combination Type Oxygen/Acetylene, Drive Type Spring Return, For Dual Hose Yes, Hose Reel Type Wall Mount Hose Reel, Hose Return Speed Control No, Includes Hose Yes, Hose 1 Color Red, Hose 1 Cover Material EPDM, Hose 1 Fitting A Gender Female, Hose 1 Fitting A Material Brass, Hose 1 Fitting A Size 9/16 in, Hose 1 Fitting A Type UNF, Hose 1 Fitting B Gender Female, Hose 1 Fitting B Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Ground Clamp 400A, 1 1/2ln (19N768)
- MILLER ELECTRIC MILLER 35ft MIG Welding Liner (232321)
- POWERWELD Victor Style Cutting Tip, HD, MAPP, #4 (4-GPM)
- MILLER ELECTRIC CoolBelt Welding Helmet Cooling System (245230)
- COXREELS 1/4" x 100 ft. Spring Driven Welding Dual Reel w/Hose 200 psi (EZ-SHWT-1100)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117WT-1-200)
- COXREELS Dual Hose Hand Crank Welding Reel (1275W-3-100-C)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112WT-1-100)
- COXREELS 1/4" x 75 ft. Spring Return Welding Dual Reel w/Hose 200 psi (SHWT-N-175)
- COXREELS 1/4" x 75 ft. Spring Return Welding Hose Reel 200 psi (SR19WTL-175)
- COXREELS Dual Hose Hand Crank Welding Reel (1275W-3-250-C)
- Coxreels Gas Welding Hose Reels