Shop All Pneumatic Tool Parts
Coxreels
Swivel Seal Kit, 3/4 In, Viton
Mfr # 426-1-SEALKIT
Zoro # G3616487
original price:
$18.06
21% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint
- Includes (2) Backing Ring, (2) O-Ring
- For Use With Mfr. Model Number 426, 426-1, 426-3
- Type 3/4 in Viton O-Ring
- Material FKM/PTFE
Product Information
- Brand Coxreels
- MFR # 426-1-SEALKIT
- Zoro # G3616487
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Swivel Seal Kit |
For Use With | Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint |
Includes | (2) Backing Ring, (2) O-Ring |
For Use With Mfr. Model Number | 426, 426-1, 426-3 |
Type | 3/4 in Viton O-Ring |
Material | FKM/PTFE |
For Reel Series | 100, 1125, DP, SH, SP, T, XTM |
Description
Swivel Seal Kit, For Reel Series 100, 1125, DP, SH, SP, T, XTM, For Use With Grainger Item Number 10C518, For Use With Mfr. Model Number 426, 426-1, 426-3, Material FKM/PTFE, For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint, Includes (2) Backing Ring, (2) O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Inlet Parts Kit (2135-K303)
- AEROQUIP Hydraulic Hose, Bulk, 5/8, 50 Ft (GH781-10X50)
- MARATHON MOTORS Vector Motor, 3 HP, 9 ft.-lb., 230/460V (182THFW7729)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (PHC4-4F)
- COXREELS Swivel Seal Kit, 1/2In EPDM O-Ring (439-2-SEALKIT)
- COXREELS Swivel, Brass 1/4In NPT Inlet (1969)
- COXREELS Bearing Hub 1Inid (1776-3)
- COXREELS Swivel Seal Kit, 1/4In Nitrile O-Ring (1969-SEALKIT)
- COXREELS Swivel Seal Kit, 3/8In EPDM O-Ring (1935-2-SEALKIT)
- COXREELS Swivel Seal Kit, 3/4 In, Nitrile (426-SEALKIT)
- WILKERSON Fill Plug W/O-Ring (LRP-95-253)
- Coxreels Pneumatic Tool Parts