Shop All Pneumatic Tool Parts
Coxreels
Swivel Seal Kit, 3/4 In, EPDM
Mfr # 426-2-SEALKIT
Zoro # G3680442
original price:
$18.14
4% off
new price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint
- Includes (2) Backing Ring, (2) O-Ring
- For Use With Mfr. Model Number 426, 426-1, 426-4
- Type 3/4 in EPDM O-Ring
- Material EPDM/PTFE
Product Information
- Brand Coxreels
- MFR # 426-2-SEALKIT
- Zoro # G3680442
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Swivel Seal Kit |
For Use With | Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint |
Includes | (2) Backing Ring, (2) O-Ring |
For Use With Mfr. Model Number | 426, 426-1, 426-4 |
Type | 3/4 in EPDM O-Ring |
Material | EPDM/PTFE |
For Reel Series | 100, 1125, DP, SH, SP, T, XTM |
Description
Swivel Seal Kit, For Reel Series 100, 1125, DP, SH, SP, T, XTM, For Use With Grainger Item Number 10C518, For Use With Mfr. Model Number 426, 426-1, 426-4, Material EPDM/PTFE, For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint, Includes (2) Backing Ring, (2) O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Check Valve, Gold, 1 in Overall L (J0185880792)
- MAIN FILTER Hydraulic Filter, replaces HAULOTTE 2427010410, Return Line, 10 micron, Outside-In (MF0430419)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6027)
- SOLBERG Element, Filter (849)
- COXREELS Hose-Lp 3/8In X 25Ft Pvc (5153-25)
- COXREELS Ball Stop, Bumper Stop, Rubber, For 3/8 in Hose Dia, 2 1/2 in Hose Stop Overall Outside Dia, Circle (131-3)
- COXREELS Ball Stop, 1/4In Hose (131)
- COXREELS Swivel Seal Kit, 1/2In EPDM O-Ring (439-2-SEALKIT)
- COXREELS Swivel Seal Kit, 1/2In Viton O-Ring (439-1-SEALKIT)
- COXREELS Swivel, Brass 3/8In NPT Inlet (1935)
- SPEEDAIRE Air Inlet Fitting Female, 1/4 (TTR8212442G)
- Coxreels Compressor, Air Tank & Pneumatic Tool Parts