Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet
Mfr # 499-1
Zoro # G5992355
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Operating Pressure 5,000 psi
- Seal Material FKM
- Outlet Swivel Configuration 1/4 in FNPT
- Angle 90 Degrees
Product Information
- Brand Coxreels
- MFR # 499-1
- Zoro # G5992355
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 1/4 in - 18 |
Inlet Thread Size | 1/4 in - 18 |
Details
Material | Steel |
Item | Swivel |
Maximum Operating Pressure | 5,000 psi |
Seal Material | FKM |
Outlet Swivel Configuration | 1/4 in FNPT |
Angle | 90 Degrees |
Minimum Operating Pressure | 0 psi |
Inlet Swivel Configuration | 1/4 in FNPT |
Includes Seal | Yes |
Inlet Type | NPT |
Outlet Gender | Female |
For Use With Mfr. Model Number | C-HP-125-125, C-HP-135-135, C-HPL-125-125, C-HPL-135-135, E-HP-130, E-HP-150, E-HPL-130, E-HPL-150, ENH-N-125, ENH-N-135, ENH-N-150, ENH-N-160, ENHL-N-125, ENHL-N-135, ENHL-N-150, ENHL-N-160, EZ-E-HP-130, EZ-E-HP-150, EZ-E-HPL-130, EZ-E-HPL-150, EZ-ENH-125, EZ-ENH-150, EZ-ENHL-125, EZ-ENHL-150, EZ-HP-150, EZ-HPL-150, EZ-P-HP-125, EZ-P-HPL-125, EZ-SG17-H125, EZ-SG19-H150, EZ-THP-1100, EZ-THP-150, EZ-THP-175, EZ-THPL-1100, EZ-THPL-150, EZ-THPL-175, HP-N-140, HP-N-150, HP-N-160, HPL-N-140, HPL-N-150, HPL-N-160, P-HP-120, P-HP-125, P-HP-130, P-HP-135, P-HPL-120, P-HPL-125, P-HPL-130, P-HPL-135, SG17-H125, SG19-H150, SL19-H150, SL19L-H150, SR17-H125, SR17L-H125, SR19-H150, SR19L-H150, THP-N-1100, THP-N-150, THP-N-175, THPL-N-1100, THPL-N-150, THPL-N-175 |
Vacuum Rating | 29 in Hg |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Temperature | -15 Degrees F |
Outlet Type | NPT |
Finish/Coating | Zinc Plated |
Inlet Gender | Female |
For Reel Series | E, EN, P, S, SG, SH, T |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 50 Series, 5030-35 (5030-35)
- NTN Bearing, 1-1/4" Bore Dia., SS Housing (SUCPA206-20CCFG1)
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor (NAS 55)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287045)
- COXREELS PVC Hose Assembly, 3/4"x18", 300PSI (5155-1.5)
- COXREELS Bumper Stop, 2 in, Rubber (20217)
- COXREELS Spring Canister Assembly, Steel (690-1)
- COXREELS EPDM/EPM replacement o-ring kit, 7231-3-S (7231-3-SEALKIT)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-SS)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-1-SS)
- COXREELS Spring Canister Assembly, Steel (1958-3R)
- Coxreels Hose Reel Accessories