Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet
Mfr # 7475-1
Zoro # G5984271
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outlet Thread Size 1/2 in - 14
- Inlet Swivel Configuration 1/2 in FNPT
- Outlet Gender Female
- Minimum Operating Pressure 0 psi
Product Information
- Brand Coxreels
- MFR # 7475-1
- Zoro # G5984271
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 1/2 in - 14 |
Inlet Thread Size | 1/2 in - 14 |
Details
Item | Swivel |
Material | Steel |
Inlet Swivel Configuration | 1/2 in FNPT |
Outlet Gender | Female |
Minimum Operating Pressure | 0 psi |
Vacuum Rating | 29 in Hg |
Includes Seal | Yes |
Outlet Swivel Configuration | 1/2 in FNPT |
Inlet Type | NPT |
Angle | 90 Degrees |
For Use With Mfr. Model Number | BH1125-4-100-A, BH1125-4-100-E, BH1125-4-200, BH1125-4-200-E, BH1125-4-200-ED, BH1125-4-325-A, BH1125-4-325-E, BH1125-4-325-EA, BH1125-4-325-ED, BH1125-4-450-E, BH1125-4-450-EA, BH1125-4-500-E, BH1125-4-500-ED, HP1125-4-100, HP1125-4-100-A, HP1125-4-100-AB, HP1125-4-100-C, HP1125-4-100-E, HP1125-4-100-EA, HP1125-4-100-EB, HP1125-4-100-ED, HP1125-4-100-H, HP1125-4-200, HP1125-4-200-A, HP1125-4-200-C, HP1125-4-200-E, HP1125-4-200-EA, HP1125-4-200-EB, HP1125-4-200-ED, HP1125-4-200-EF, HP1125-4-200-H, HP1125-4-325, HP1125-4-325-A, HP1125-4-325-AB, HP1125-4-325-C, HP1125-4-325-E, HP1125-4-325-EA, HP1125-4-325-ED, HP1125-4-325-EJ, HP1125-4-325-H, HP1125-4-450, HP1125-4-450-A, HP1125-4-450-AB, HP1125-4-450-E, HP1125-4-450-EA, HP1125-4-450-ED, HP1125-4-450-H, HP1125-4-500, HP1125-4-500-AB, HP1125-4-500-E, HP1125-4-500-EA, HP1125-4-500-ED, HP1125-4-500-H, HP1275-4-100-C, HP1275-4-150-A, HP1275-4-200-A, HP1275-4-200-C, HP1275-4-200-E, HP1275-4-200-EJ, HP1275-4-50-C |
Maximum Operating Temperature | 250 Degrees F |
Seal Material | FKM |
For Reel Series | HP1125, HP1275 |
Inlet Gender | Female |
Maximum Operating Pressure | 5,000 psi |
Minimum Operating Temperature | -15 Degrees F |
Finish/Coating | Nickel Plated |
Outlet Type | NPT |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1060)
- FESTO Rod Eye SGS-M12 (SGS-M12)
- KOYO Needle Roller Brg, 81214, 1/2in Bore, Open (RCB-081214)
- FESTO Push-In L-Fitting QSMLV-M7-4-I (QSMLV-M7-4-I)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- COXREELS Swivel VITON replacement o-ring kit, 3/8 (433-1-SEALKIT)
- COXREELS Spring Canister Assembly, Steel (689-2-SS)
- COXREELS Hose Clamp No.9,115 (115)
- COXREELS Kit Portable Reel (PR-1175-11)
- COXREELS Female Quick Disconnect Coupler, 3/8"ID (10759-2)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-11.5)
- Coxreels Hose & Cable Reels