Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Steel, 1 in FNPT Inlet
Mfr # 7231-3
Zoro # G5981855
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Operating Temperature 300 Degrees F
- Vacuum Rating 29 in Hg
- Angle 90 Degrees
- Outlet Gender Female
Product Information
- Brand Coxreels
- MFR # 7231-3
- Zoro # G5981855
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 1 in - 11 1/2 |
Outlet Thread Size | 1 in - 11 1/2 |
Details
Material | Steel |
Item | Swivel |
Maximum Operating Temperature | 300 Degrees F |
Vacuum Rating | 29 in Hg |
Angle | 90 Degrees |
Outlet Gender | Female |
Inlet Type | NPT |
For Reel Series | 1600, T, XTM |
Seal Material | EPDM |
Finish/Coating | Nickel Plated |
Minimum Operating Pressure | 0 psi |
Inlet Gender | Female |
Inlet Swivel Configuration | 1 in FNPT |
Outlet Type | NPT |
Outlet Swivel Configuration | 1 in FNPT |
Includes Seal | Yes |
Minimum Operating Temperature | -60 Degrees F |
For Use With Mfr. Model Number | 1660-0820, 1660-0820-E, 1660-0820-EB, 1660-0820-EF, 1660-0824, 1660-0824-E, 1660-0828-EA, 1660-0924, 1660-0924-ED, 1660-0928-A, 1660-1120-EA, 1660-1124, 1660-1124-E, 1660-1124-ED, 1660-1128-EA, 1660-1324-AB, 1660-1324-C, 1660-1324-E, 1660-1520-E, 1660-1524-E, 1660-1528, 1660-1528-C, 1660-2020-EA, 1660-2024, 1660-2024-E, 1660-2024-ED, 1660-2028, 1660-2220-C, 1660-2220-EA, 1660-2228-C, 1660-2228-H, 1660-2424, 1660-2424-EA, 1660-2428-EA, 1660-2428-EJ, 1660-2528, 1660-2820-E, 1660-2820-EA, 1660-2824, 1660-2824-EA, 1660-2828-E, 1660-3320, 1660-3324, 1660-3324-E, 1660-3324-EA, 1660-3324-ED, 1660-3324-H, 1660-3328, 1660-3328-E, 1660-3328-ED, TMP-N-650, TMPL-N-650, TSH-N-635, TSH-N-650, TSHF-N-635, TSHF-N-650, TSHF-N-650-B, TSHL-N-635, TSHL-N-650, XTM-LP-650, XTM-MP-650, XTM-MPL-650, XTMF-LP-650 |
Maximum Operating Pressure | 4,000 psi |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 210H050 - 21 in Outside Length - 0.5 in Top Width (210H050)
- WEATHERHEAD Spacer Ring, 1555856 (ET400SR-250A)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 13.75 in OD (BK140)
- FESTO Coupling Socket KD4-1/4-A (KD4-1/4-A)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- COXREELS Spring Canister Assembly, Steel (1961-7R)
- COXREELS Slip Ring Assembly, 450 AMP (7678)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- COXREELS Hose Roller Guide, For 1/4 to 3/8 ID Hose (1728-2BL)
- COXREELS Stainless Steel Locking Ring, 1924-SS (1924-SS)
- Coxreels Hose & Cable Reels