Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet
Mfr # 1935-2
Zoro # G6030410
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Inlet Type NPT
- Outlet Swivel Configuration 3/8 in FNPT
- Maximum Operating Pressure 3,000 psi
- Includes Seal Yes
Product Information
- Brand Coxreels
- MFR # 1935-2
- Zoro # G6030410
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 3/8 in - 18 |
Outlet Thread Size | 3/8 in - 18 |
Details
Item | Swivel |
Material | Brass |
Inlet Type | NPT |
Outlet Swivel Configuration | 3/8 in FNPT |
Maximum Operating Pressure | 3,000 psi |
Includes Seal | Yes |
Minimum Operating Pressure | 0 psi |
Inlet Swivel Configuration | 3/8 in FNPT |
Angle | 90 Degrees |
Maximum Operating Temperature | 300 Degrees F |
Inlet Gender | Female |
Outlet Gender | Female |
Vacuum Rating | 29 in Hg |
For Use With Mfr. Model Number | 112-3-100, 112-3-100-CM, 112-3-150, 112-3-150-CM, 112-3-50, 112H-3-100, 112H-3-100-CM, 112H-3-150, 112H-3-150-CM, 117-3-200-DM, 117-3-250, 117-3-400, 117-3-550, 117H-3-200-DM, BX117-3-250, C-L350-5012-4, C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-F, C-L350-5016-K, C-L350-5016-X, C-L350L-5012-A, C-L350L-5012-B, C-L350L-5012L-X, C-L350L-5014-F, C-L350L-5016-A, C-L350L-5016L-X, C-LP-325-325, C-LP-335-335, C-LP-350-350, C-LPL-325-325, C-LPL-335-335, C-LPL-350-350, C-MP-325-325, C-MP-335-335, C-MPL-325-325, C-MPL-335-335, E-LP-330, E-LP-350, E-LPL-330, E-LPL-350, E-MP-330, E-MP-350, E-MPL-330, E-MPL-350, EZ-E-LP-330, EZ-E-LP-350, EZ-E-LPL-330, EZ-E-LPL-350, EZ-E-MP-330, EZ-E-MP-350, EZ-E-MPL-330, EZ-E-MPL-350, EZ-MP-350, EZ-MPL-350, EZ-P-LP-325, EZ-P-LP-330, EZ-P-LP-335, EZ-P-LP-350, EZ-P-LPL-325, EZ-P-LPL-335, EZ-P-LPL-350, EZ-P-NP-350, EZ-P-NPL-350, EZ-SG13-L325, EZ-SG13L-L325, EZ-SG17-L350, EZ-SG17-M325, EZ-SG17L-L350, EZ-SG19-M350, EZ-SH-3100, EZ-SH-350, EZ-SH-375, EZ-SHL-3100, EZ-SHL-350, EZ-SHL-375, EZ-SL15-L325, EZ-SL15L-L325, EZ-SL17-L350, EZ-SL17L-L350, EZ-SR15-L325, EZ-SR15L-L325, EZ-SR17-L350, EZ-SR17L-L350, LG-LP-310, LG-LP-320, LG-LPL-310, LG-LPL-320, MP-N-340, MP-N-350, MPL-N-340, MPL-N-350, P-LP-310, P-LP-315, P-LP-325, P-LP-330, P-LP-335, P-LP-340, P-LP-350, P-LP-350-AL, P-LPL-310, P-LPL-315, P-LPL-325, P-LPL-325-AL, P-LPL-330, P-LPL-335, P-LPL-340, P-LPL-350, P-LPL-350-AL, P-MP-320, P-MP-325, P-MP-330, P-MP-335, P-MPL-320, P-MPL-325, P-MPL-330, P-MPL-335, P-NP-350, P-NPL-350, SG13-L325, SG13L-L325, SG17-L350, SG17-M325, SG17L-L350, SG19-M350, SH-N-3100, SH-N-350, SH-N-360, SH-N-375, SHL-N-3100, SHL-N-350, SHL-N-360, SHL-N-375, SL15-L325, SL15L-L325, SL17-L350, SL17L-L350, SL19-M350, SL19L-M350, SR15-L325, SR15L-L325, SR17-L350, SR17-M325, SR17L-L350, SR17L-M325, SR19-M350, SR19L-M350 |
Seal Material | EPDM |
Minimum Operating Temperature | -60 Degrees F |
Outlet Type | NPT |
For Reel Series | 100, C, E, LG, P, S, SG, SH |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTRADIN HK CO., LIMITED Mm2Pk 1/4 Nptf Coupling (1204S300)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (6K938)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01775, Pressure Line, 25 micron, Outside-In (MF0058400)
- MARTINDALE ELECTRIC 1/4 in X 1/2 in X 6 in, Grade F, Commstone, Pencil Type (COMMXLS805F)
- COXREELS Hose Roller Guide Assembly, Top (15362-12)
- COXREELS Roller Guide, Bottom, 4-way, 28 in (15370-24)
- COXREELS Aluminum Locking Ring, 1924-1-AL (1924-1-AL)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-1)
- COXREELS Spring Canister Assembly, Steel (8734)
- COXREELS PVC Hose Assembly, 1/2"x25Ft, 300PSI, 5154- (5154-25)
- COXREELS VITON replacement o-ring kit, 7231-2-SEAL (7231-2-SEALKIT)
- Coxreels Hose & Cable Reels