Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet
Mfr # 8550
Zoro # G5997562
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Welding Hose Adapters in Inlet
- Material Brass
- Inlet Type NPT
- For Use With Mfr. Model Number 112W-1-100, 112W-1-50, 112WL-1-100, 112WL-1-50, 112WT-1-100, 112WT-1-50, 112WTL-1-100, 112WTL-1-50, 117W-1-200, 117WL-1-200, 117WT-1-200, 117WTL-1-200
- Minimum Operating Pressure 0 psi
Product Information
- Brand Coxreels
- MFR # 8550
- Zoro # G5997562
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 1/8 in - 27 |
Inlet Thread Size | 1/4 in - 18 |
Details
Includes | Welding Hose Adapters in Inlet |
Material | Brass |
Item | Swivel |
Inlet Type | NPT |
For Use With Mfr. Model Number | 112W-1-100, 112W-1-50, 112WL-1-100, 112WL-1-50, 112WT-1-100, 112WT-1-50, 112WTL-1-100, 112WTL-1-50, 117W-1-200, 117WL-1-200, 117WT-1-200, 117WTL-1-200 |
Minimum Operating Pressure | 0 psi |
Outlet Swivel Configuration | 1/8 in FNPT |
Includes Seal | Yes |
Maximum Operating Temperature | 400 Degrees F |
Outlet Type | NPT |
Inlet Gender | Female |
Maximum Operating Pressure | 200 psi |
Outlet Gender | Female |
Angle | 90 Degrees |
Vacuum Rating | 29 in Hg |
Inlet Swivel Configuration | 1/4 in FNPT |
For Reel Series | 100W |
Seal Material | FKM |
Minimum Operating Temperature | -15 Degrees F |
Description
Swivel, For Use With Mfr. Model Number 112W-1-100, 112W-1-50, 112WL-1-100, 112WL-1-50, 112WT-1-100, 112WT-1-50, 112WTL-1-100, 112WTL-1-50, 117W-1-200, 117WL-1-200, 117WT-1-200, 117WTL-1-200, For Reel Series 100W, Material Brass, 90 Degrees , 200 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/4 in - 18, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/8 in - 27, Includes Seal Yes, Seal Material FKM, -15 Degrees F, 400 Degrees F, 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1900 Metric V-Belt, 1900mm Outside Length, 13mm Top Width, 1 Ribs (XPA1900)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173048, 25 micron, Outside-In (MF0358806)
- ZORO SELECT Sleeve Bearing, 4mm Bore, PTFE-Lined Steel (ZUSAB-PB-3)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601021-50)
- COXREELS Hydraulic Hose Assembly 1/2"IDx75Ft, 5256 (5256-75)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-20)
- COXREELS Spring Canister Assembly, Steel (8729-1)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FNPT Inlet (7868)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 3 (433-2-SEALKIT)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID Low Pressur (208)
- Coxreels Hose Reel Accessories