Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet
Mfr # 434-2
Zoro # G5978629
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outlet Swivel Configuration 1/2 in FNPT
- Outlet Gender Female
- Vacuum Rating 29 in Hg
- Outlet Thread Size 1/2 in - 14
Product Information
- Brand Coxreels
- MFR # 434-2
- Zoro # G5978629
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 1/2 in - 14 |
Inlet Thread Size | 1/2 in - 14 |
Details
Item | Swivel |
Material | Brass |
Outlet Swivel Configuration | 1/2 in FNPT |
Outlet Gender | Female |
Vacuum Rating | 29 in Hg |
Maximum Operating Temperature | 300 Degrees F |
Inlet Type | NPT |
For Use With Mfr. Model Number | EN-N-425, EN-N-435, EN-N-450, ENL-N-425, ENL-N-435, ENL-N-450, ENM-N-425, ENM-N-435, ENM-N-450, ENML-N-425, ENML-N-435, ENML-N-450, EZ-EN-425, EZ-EN-450, EZ-ENL-425, EZ-ENL-450, EZ-ENM-425, EZ-ENM-450, EZ-ENML-425, EZ-ENML-450, EZ-P-MP-425, EZ-P-MP-430, EZ-P-MPL-425, EZ-P-MPL-430, EZ-SG17-M425, EZ-SG19-M450, EZ-SG19L-L450, EZ-TMP-450, EZ-TMP-475, EZ-TMPL-450, EZ-TMPL-475, EZ-TSH-4100, EZ-TSH-450, EZ-TSH-475, EZ-TSHL-4100, EZ-TSHL-450, EZ-TSHL-475, P-MP-420, P-MP-425, P-MP-430, P-MPL-420, P-MPL-425, P-MPL-430, SG17-M425, SG19-M450, SR17-M425, SR17L-M425, TMP-N-4100, TMP-N-450, TMP-N-475, TMPL-N-4100, TMPL-N-450, TMPL-N-475, TSH-N-4100, TSH-N-450, TSH-N-475, TSHL-N-4100, TSHL-N-450, TSHL-N-475, XTM-LP-4100, XTM-LP-450, XTM-LP-475, XTM-MP-4100, XTM-MP-450, XTM-MP-475, XTM-MPL-4100 |
Minimum Operating Temperature | -60 Degrees F |
Minimum Operating Pressure | 0 psi |
Inlet Gender | Female |
Includes Seal | Yes |
Outlet Type | NPT |
Inlet Swivel Configuration | 1/2 in FNPT |
Angle | 90 Degrees |
Seal Material | EPDM |
For Reel Series | 1125, EN, P, S, SG, T, XTM |
Maximum Operating Pressure | 3,000 psi |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.98" OD (AFD112100)
- BESTORQ BX98 Cogged Belt, 101 in Outside Length, 21/32 in Top Width, 1 Ribs (BX98)
- AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA16FJB16)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 8 Stroke 1.25 Rod (287207)
- COXREELS Female Quick Disconnect Coupler, 3/8"ID (10759-2)
- COXREELS Spring Canister Assembly, Steel (689-2)
- COXREELS Bumper Stop, 2 in, Rubber (20217)
- COXREELS Portable Reel Cart-1175 Pneu-Tires (PRP-1175-11)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- COXREELS SS 4-Way Roller Bracket, Spring Driven (4RB-SS)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- Coxreels Hose & Cable Reels