Shop All Hose Reel Mounting Brackets
Coxreels
Swivel 3/8In Npt Nitrile
Mfr # 521
Zoro # G0674278
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Thread Size 3/8 in - 18
- Outlet Type NPT
- For Use With Mfr. Model Number C-HP-325-325, C-HP-330-330, C-HPL-325-325, C-HPL-330-330, E-HP-330, E-HP-350, E-HPL-330, E-HPL-350, ENH-N-325, ENH-N-335, ENH-N-350, ENHL-N-325, ENHL-N-335, ENHL-N-350, EZ-E-HP-330, EZ-E-HP-350, EZ-E-HPL-330, EZ-E-HPL-350, EZ-ENH-350, EZ-ENHL-350, EZ-HP-350, EZ-HPL-350, EZ-P-HP-325, EZ-THP-350, EZ-THP-375, EZ-THPL-350, EZ-THPL-375, HP-N-335, HP-N-340, HP-N-350, HPL-N-335, HPL-N-340, HPL-N-350, P-HP-320, P-HP-325, P-HP-330, P-HPL-320, P-HPL-325, P-HPL-330, SG17-H325, SG17L-H325, SG19-H350, SG19L-H350, SL19-H350, SL19L-H350, SR17-H325, SR17L-H325, SR19-H350, SR19L-H350, THP-N-350, THP-N-375, THPL-N-350, THPL-N-375, XTM-HP-350, XTM-HP-375, XTM-HPL-375
- Inlet Thread Size 3/8 in - 18
- Outlet Swivel Configuration 3/8 in FNPT
Product Information
- Brand Coxreels
- MFR # 521
- Zoro # G0674278
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Outlet Thread Size | 3/8 in - 18 |
Inlet Thread Size | 3/8 in - 18 |
Details
Item | Swivel |
Outlet Type | NPT |
For Use With Mfr. Model Number | C-HP-325-325, C-HP-330-330, C-HPL-325-325, C-HPL-330-330, E-HP-330, E-HP-350, E-HPL-330, E-HPL-350, ENH-N-325, ENH-N-335, ENH-N-350, ENHL-N-325, ENHL-N-335, ENHL-N-350, EZ-E-HP-330, EZ-E-HP-350, EZ-E-HPL-330, EZ-E-HPL-350, EZ-ENH-350, EZ-ENHL-350, EZ-HP-350, EZ-HPL-350, EZ-P-HP-325, EZ-THP-350, EZ-THP-375, EZ-THPL-350, EZ-THPL-375, HP-N-335, HP-N-340, HP-N-350, HPL-N-335, HPL-N-340, HPL-N-350, P-HP-320, P-HP-325, P-HP-330, P-HPL-320, P-HPL-325, P-HPL-330, SG17-H325, SG17L-H325, SG19-H350, SG19L-H350, SL19-H350, SL19L-H350, SR17-H325, SR17L-H325, SR19-H350, SR19L-H350, THP-N-350, THP-N-375, THPL-N-350, THPL-N-375, XTM-HP-350, XTM-HP-375, XTM-HPL-375 |
Outlet Swivel Configuration | 3/8 in FNPT |
Finish/Coating | Zinc Plated |
Material | Steel |
Seal Material | Nitrile |
Outlet Gender | Female |
Inlet Swivel Configuration | 3/8 in FNPT |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 5,000 psi |
Minimum Operating Pressure | 0 psi |
Inlet Gender | Female |
For Reel Series | C, E, EN, P, S, SG, SH, T, XTM |
Includes Seal | Yes |
Angle | 90 Degrees |
Inlet Type | NPT |
Vacuum Rating | 29 in Hg |
Minimum Operating Temperature | -40 Degrees F |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON CX173 Cogged V-Belt, 177" Outside Length, 7/8" Top Width, 1 Ribs (4FJ37)
- CAMOZZI #S6510 6-1/8, Male Connector, 6MM OD X G1/8 (S6510 6-1/8)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 43'' (4L430)
- 3M D-Washer A0079, 0.2 Thick, 1/pk (A0079)
- COXREELS Hose Reel Mounting Bracket, Ceiling (15723)
- COXREELS Hose Stop 1-1/4In (20215)
- COXREELS Swivel 3/8In Npt Nitrile (433)
- COXREELS Swivel 1/4In Npt Nitrile (499)
- COXREELS Hose Reel Mounting Bracket, Bench (15721)
- COXREELS Hose Stop 3/4In (430)
- Coxreels Hose Reel Mounting Brackets