Shop All Hose Reel Mounting Brackets
Coxreels
Swivel 3/8In Npt Nitrile
Mfr # 433
Zoro # G0674339
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 250 Degrees F
- Includes Seal Yes
- Outlet Swivel Configuration 3/8 in FNPT
- Inlet Swivel Configuration 3/8 in FNPT
- Inlet Gender Female
Product Information
- Brand Coxreels
- MFR # 433
- Zoro # G0674339
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Inlet Thread Size | 3/8 in - 18 |
Outlet Thread Size | 3/8 in - 18 |
Details
Item | Swivel |
Maximum Operating Temperature | 250 Degrees F |
Includes Seal | Yes |
Outlet Swivel Configuration | 3/8 in FNPT |
Inlet Swivel Configuration | 3/8 in FNPT |
Inlet Gender | Female |
Outlet Type | NPT |
Material | Brass |
Seal Material | Nitrile |
Vacuum Rating | 29 in Hg |
Angle | 90 Degrees |
Minimum Operating Temperature | -40 Degrees F |
Inlet Type | NPT |
For Reel Series | EN, T, XTM |
For Use With Mfr. Model Number | EN-N-325, EN-N-335, EN-N-350, EN-N-360, ENL-N-325, ENL-N-335, ENL-N-350, ENL-N-360, ENM-N-325, ENM-N-335, ENM-N-350, ENML-N-325, ENML-N-335, ENML-N-350, EZ-EN-325, EZ-EN-350, EZ-ENL-325, EZ-ENL-350, EZ-ENM-325, EZ-ENM-350, EZ-ENML-325, EZ-ENML-350, EZ-TMP-350, EZ-TMP-375, EZ-TMPL-350, EZ-TMPL-375, EZ-TSH-3100, EZ-TSH-350, EZ-TSH-375, EZ-TSHL-3100, EZ-TSHL-350, EZ-TSHL-375, TMP-N-3100, TMP-N-350, TMP-N-375, TMPL-N-3100, TMPL-N-350, TMPL-N-375, TSH-N-3100, TSH-N-3125, TSH-N-350, TSH-N-375, TSHL-N-3100, TSHL-N-3125, TSHL-N-350, TSHL-N-375, XTM-LP-3100, XTM-LP-350, XTM-LP-375, XTM-MP-3100, XTM-MP-350, XTM-MP-375, XTM-MPL-3100 |
Minimum Operating Pressure | 0 psi |
Maximum Operating Pressure | 3,000 psi |
Outlet Gender | Female |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 2 HP, 56H Frame (5K49UN4086X)
- SEALMASTER Pillow Block Bearing, Ball, 1-5/8" Bore (NPL-26)
- DUPONT General Purpose Lubricant, Silicone (D00110101)
- GATES 2921 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B112)
- COXREELS Ez-Up Beam Adaptor (15724)
- COXREELS Swivel 3/8In Npt Viton (1935-1)
- COXREELS Hose Reel Mounting Bracket, Wall (SMK-202)
- COXREELS Hose Reel Mounting Bracket, Wall, Swing (15720)
- COXREELS Swivel 1-1/2In Npt Nitrile (20288)
- COXREELS Hose Stop 1In (20214)
- COXREELS Spring Can Assy 12In (691-3)
- Coxreels Hose Reel Mounting Brackets