Shop All Hose Clamp & Reel Parts
Coxreels
Standard Mounting Bracket, TandC Series
Mfr # MRT-1
Zoro # G4125941
original price:
$122.79
16% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-X, C-LP-125-125, C-LP-150-150, C-LP-325-325, C-LP-335-335, C-LP-350-350, C-LP-425-425, C-LPL-150-150, C-LPL-325-325, C-LPL-350-350, C-LPL-425-425, C-MP-325-325, EZ-THP-1100, EZ-THP-375, EZ-TMP-375, EZ-TMP-550, EZ-TMPL-550, EZ-TSH-3100, EZ-TSH-3100-HV, EZ-TSH-350, EZ-TSH-350-HV, EZ-TSH-375, EZ-TSH-375-HV, EZ-TSH-4100, EZ-TSH-4100-HV, EZ-TSH-450, EZ-TSH-450-HV, EZ-TSH-475, EZ-TSH-475-HV, EZ-TSH-535, EZ-TSH-550, EZ-TSH-550-DF-BBX, EZ-TSHL-4100, TDMP-N-350, TDMP-N-450, TDMPL-N-450, THP-N-1100, THP-N-150, THP-N-375, THPL-N-1100, THPL-N-150, THPL-N-375, TMP-N-3100, TMP-N-350, TMP-N-375, TMP-N-4100, TMP-N-450, TMP-N-475, TMP-N-550, TMP-N-575, TMP-N-650, TMPL-N-3100, TMPL-N-375, TMPL-N-4100, TMPL-N-550, TMPL-N-575, TMPL-N-650, TSH-N-3100, TSH-N-3100-HV, TSH-N-350, TSH-N-350-HV, TSH-N-375, TSH-N-375-HV, TSH-N-4100, TSH-N-4100-HV, TSH-N-450, TSH-N-450-HV, TSH-N-475, TSH-N-475-HV, TSH-N-535, TSH-N-550, TSH-N-550-DF-BBX, TSH-N-575, TSH-N-650, TSHF-N-550, TSHF-N-635, TSHF-N-650, TSHFL-N-535, TSHFL-N-550, TSHL-N-3100, TSHL-N-375, TSHL-N-4100, TSHL-N-450, TSHL-N-475, TSHL-N-535, TSHL-N-535-DF-BBX, TSHL-N-550, TSHL-N-550-DF-BBX, TSHL-N-575, TSHL-N-575-BXN, TSHL-N-635, TSHL-N-650, TSHL-N-650-BBX, TSHL-N-650-BXN
- For Reel Series C, T, TDMP
- Overall Depth 8 in
- Mount Base Height 2 7/8 in
- Color Black
Product Information
- Brand Coxreels
- MFR # MRT-1
- Zoro # G4125941
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Depth | 8 in |
Mount Base Height | 2 7/8 in |
Overall Dimensions | 8 in D x 13 in W x 2 13/16 in H |
Overall Height | 2 13/16 in |
Mount Base Width | 13 in |
Overall Width | 13 in |
Details
Item | Mounting Bracket |
For Use With Mfr. Model Number | C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-X, C-LP-125-125, C-LP-150-150, C-LP-325-325, C-LP-335-335, C-LP-350-350, C-LP-425-425, C-LPL-150-150, C-LPL-325-325, C-LPL-350-350, C-LPL-425-425, C-MP-325-325, EZ-THP-1100, EZ-THP-375, EZ-TMP-375, EZ-TMP-550, EZ-TMPL-550, EZ-TSH-3100, EZ-TSH-3100-HV, EZ-TSH-350, EZ-TSH-350-HV, EZ-TSH-375, EZ-TSH-375-HV, EZ-TSH-4100, EZ-TSH-4100-HV, EZ-TSH-450, EZ-TSH-450-HV, EZ-TSH-475, EZ-TSH-475-HV, EZ-TSH-535, EZ-TSH-550, EZ-TSH-550-DF-BBX, EZ-TSHL-4100, TDMP-N-350, TDMP-N-450, TDMPL-N-450, THP-N-1100, THP-N-150, THP-N-375, THPL-N-1100, THPL-N-150, THPL-N-375, TMP-N-3100, TMP-N-350, TMP-N-375, TMP-N-4100, TMP-N-450, TMP-N-475, TMP-N-550, TMP-N-575, TMP-N-650, TMPL-N-3100, TMPL-N-375, TMPL-N-4100, TMPL-N-550, TMPL-N-575, TMPL-N-650, TSH-N-3100, TSH-N-3100-HV, TSH-N-350, TSH-N-350-HV, TSH-N-375, TSH-N-375-HV, TSH-N-4100, TSH-N-4100-HV, TSH-N-450, TSH-N-450-HV, TSH-N-475, TSH-N-475-HV, TSH-N-535, TSH-N-550, TSH-N-550-DF-BBX, TSH-N-575, TSH-N-650, TSHF-N-550, TSHF-N-635, TSHF-N-650, TSHFL-N-535, TSHFL-N-550, TSHL-N-3100, TSHL-N-375, TSHL-N-4100, TSHL-N-450, TSHL-N-475, TSHL-N-535, TSHL-N-535-DF-BBX, TSHL-N-550, TSHL-N-550-DF-BBX, TSHL-N-575, TSHL-N-575-BXN, TSHL-N-635, TSHL-N-650, TSHL-N-650-BBX, TSHL-N-650-BXN |
For Reel Series | C, T, TDMP |
Color | Black |
Bracket Material | Steel |
For Number of Reels | 1 |
Base Motion Type | Stationary |
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Stationary, Bracket Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 9 x 15 x 3 mm., Nitrile Rubber (091503VC)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K38RN30)
- DICO WHEEL BUFF 6"" SPIRAL SEW (527-40-6)
- BROWNING FHP CI H Bore Sheaves, #BK30H (BK30H)
- COXREELS Kit O-Ring 3/8In Nitrile (433-SEALKIT)
- COXREELS Gear Guard for 1195 Series (8176)
- COXREELS Kit O-Rings 1/4In Npt Dual Viton (498-SEALKIT)
- COXREELS Stacking Bracket - 1125 series 28in Drum (7480-28)
- COXREELS Bolt Shoulder 1/2In X 1-1/2In (1620)
- COXREELS Stacking Bracket - 1125 series 24in Drum (7480-24)
- COXREELS Stacking Bracket - 1125 series 18in Drum (7480-18)
- Coxreels Hose Clamp & Reel Parts