Shop All Hose Clamp & Reel Parts
Coxreels
Stacking Bracket - 1125 series 18in Drum
Mfr # 7480-18
Zoro # G4126011
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Height 20 in
- For Reel Series 1125, HP1125
- Mount Base Height 20 in
- Mount Hole Diameter 1/2 in
Product Information
- Brand Coxreels
- MFR # 7480-18
- Zoro # G4126011
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Width | 24 in |
Overall Height | 20 in |
Mount Base Height | 20 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 24 in |
Mounting Hole Center to Center Width | 21 7/8 in |
Mounting Hole Center to Center Height | 10 in |
Overall Depth | 16 5/8 in |
Overall Dimensions | 16 5/8 in D x 24 in W x 20 in H |
Details
Item | Stacking Bracket |
For Reel Series | 1125, HP1125 |
For Number of Reels | 2 |
Color | Black |
Bracket Material | Steel |
For Use With Mfr. Model Number | 1125-4-325, 1125-4-325-A, 1125-4-325-AB, 1125-4-325-C, 1125-4-325-E, 1125-4-325-EA, 1125-4-325-EB, 1125-4-325-ED, 1125-4-325-EF, 1125-4-325-EJ, 1125-4-325-H, 1125-5-175, 1125-5-175-A, 1125-5-175-AB, 1125-5-175-C, 1125-5-175-E, 1125-5-175-EA, 1125-5-175-EB, 1125-5-175-ED, 1125-5-175-EF, 1125-5-175-H, HP1125-4-325, HP1125-4-325-A, HP1125-4-325-AB, HP1125-4-325-C, HP1125-4-325-E, HP1125-4-325-EA, HP1125-4-325-EB, HP1125-4-325-ED, HP1125-4-325-EF, HP1125-4-325-EJ, HP1125-4-325-H, HP1125-5-175, HP1125-5-175-A, HP1125-5-175-AB, HP1125-5-175-C, HP1125-5-175-E, HP1125-5-175-EA, HP1125-5-175-EB, HP1125-5-175-ED, HP1125-5-175-EF, HP1125-5-175-EJ, HP1125-5-175-H |
Number of Mount Holes | 4 |
Base Motion Type | Stationary |
Description
Stacking Bracket, For Number of Reels 2, Base Motion Type Stationary, Bracket Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flange, 4 Bolt, Bore Dia 0.3125 In (EFSI-05 R)
- MAIN FILTER Hydraulic Filter, replaces WIX D37B20HV, Pressure Line, 25 micron, Outside-In (MF0060154)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 6gpm (FC075EP-006-PV)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X12X12)
- COXREELS Washer Hdpe .54Inid X 0.75Inod (6441-1)
- COXREELS Gear Guard for 1175 Series (7700)
- COXREELS Three Way Brake for 1600 Series (16703)
- COXREELS Bolt Shoulder 1/2In X 1-1/2In (1620)
- COXREELS Band Brake for 1185-90 Deg Swivel (8302-1)
- COXREELS Spring Tension Ss (274-1-SS)
- SPEEDAIRE Roller Guide Assembly (TT2CUA9A5G)
- Coxreels Compressor, Air Tank & Pneumatic Tool Parts