Shop All Hose Clamp & Reel Parts
Coxreels
Stacking Bracket - 1125 series 12in Drum
Mfr # 7480-12
Zoro # G4126020
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Hole Diameter 1/2 in
- Base Motion Type Stationary
- Overall Height 20 in
- Number of Mount Holes 4
- Mount Base Width 18 in
Product Information
- Brand Coxreels
- MFR # 7480-12
- Zoro # G4126020
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Mount Hole Diameter | 1/2 in |
Overall Height | 20 in |
Mount Base Width | 18 in |
Mounting Hole Center to Center Width | 15 7/8 in |
Overall Depth | 16 5/8 in |
Mounting Hole Center to Center Height | 10 in |
Mount Base Height | 20 in |
Overall Dimensions | 16 5/8 in D x 18 in W x 20 in H |
Overall Width | 18 in |
Details
Item | Stacking Bracket |
Base Motion Type | Stationary |
Number of Mount Holes | 4 |
For Use With Mfr. Model Number | 1125-4-200, 1125-4-200-A, 1125-4-200-AB, 1125-4-200-C, 1125-4-200-E, 1125-4-200-EA, 1125-4-200-EB, 1125-4-200-ED, 1125-4-200-EF, 1125-4-200-EJ, 1125-4-200-H, 1125-5-100, 1125-5-100-A, 1125-5-100-AB, 1125-5-100-C, 1125-5-100-E, 1125-5-100-EA, 1125-5-100-EB, 1125-5-100-ED, 1125-5-100-EF, 1125-5-100-EJ, 1125-5-100-H, 1125P-4-12, 1125P-4-12-A, 1125P-4-12-C, 1125P-4-12-E, 1125P-4-12-EA, 1125P-4-12-EB, 1125P-4-12-ED, 1125P-4-12-EF, 1125P-4-12-H, 1125WCL-12-A, 1125WCL-12-C, 1125WCL-12-EA, 1125WCL-12-EB, 1125WCL-12-ED, 1125WCL-12-H, HP1125-4-200, HP1125-4-200-A, HP1125-4-200-AB, HP1125-4-200-C, HP1125-4-200-E, HP1125-4-200-EA, HP1125-4-200-EB, HP1125-4-200-ED, HP1125-4-200-EF, HP1125-4-200-EJ, HP1125-4-200-H, HP1125-5-100, HP1125-5-100-A, HP1125-5-100-AB, HP1125-5-100-C, HP1125-5-100-E, HP1125-5-100-EA, HP1125-5-100-EB, HP1125-5-100-ED, HP1125-5-100-EF, HP1125-5-100-EJ, HP1125-5-100-H |
For Reel Series | 1125, 1125P, 1125WCL, HP1125 |
Bracket Material | Steel |
For Number of Reels | 2 |
Color | Black |
Description
Stacking Bracket, For Number of Reels 2, Base Motion Type Stationary, Bracket Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22NEFA Belt for Drive, 4L370 (4L370)
- TOMPKINS Hydraulic Fitting-Metric CompressionL42(52X2.0) UNION BULKHEAD (MC6026-L42-L42)
- ARO Actuator, Roller Lever (450)
- MANN Pneumatic Filter Element (C24 650/1)
- COXREELS Three Way Brake for 1600 Series (16703)
- COXREELS Kit O-Rings 1/4In Npt Dual Viton (498-SEALKIT)
- COXREELS Band Brake for 1185-90 Deg Swivel (8302-1)
- COXREELS Washer Hdpe .54Inid X 0.75Inod (6441-1)
- COXREELS Gear Guard for 1175 Series (7700)
- COXREELS Locking Dog F7 Reel Ss (640-1-SS)
- SPEEDAIRE Roller Guide, Top, 4-way, 12 5/8 in (A109-4100)
- Coxreels Compressor, Air Tank & Pneumatic Tool Parts