Shop All Arc Welding Cable Reels
Coxreels
Spring Rewind Welding Cable Reel, 50ft.
Mfr # P-WC17L-5020
Zoro # G0673709
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Latch Locking
- Overall Length 17 1/4 in
- Duty Rating Heavy Duty
- Bearings Permanently Lubricated
Product Information
- Brand Coxreels
- MFR # P-WC17L-5020
- Zoro # G0673709
- Country of Origin United States
- Category Arc Welding Cable Reels
Dimensions
Overall Length | 17 1/4 in |
Overall Height | 18 1/4 in |
Overall Width | 11 in |
Details
Item | Spring Return Welding Cable Reel |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Latch | Locking |
Duty Rating | Heavy Duty |
Bearings | Permanently Lubricated |
Hose Material | No |
Housing Material | Steel |
Enclosed Reel | No |
Includes | Spring Driven Welding Cable Reel - Retractable Welding Reel - Welding Cable Reel - Retractable Cable Reel |
Description
Spring Return Welding Cable Reel, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB ESAB Rebel EMP 205ic Multiprocess Welder (0558102553)
- WELLER Holder/ Helping Hand (WLACCHHM-02)
- PARKER TORCHOLOGY Stubby Collet, 1/16" (WP17/WP18/WP26) (10N23S)
- BLUE DEMON Silicon Bronze, TIG Rod, 1/16x36", 1lb Tube (SILBRZ-063-01T)
- COXREELS Reel Welding Cable w/c 2/0, 50 ft (P-WC17-5020)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC13-5006)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3504)
- COXREELS Reel Welding Cable, 1/0", 50 ft, Spring (P-WC17-5010)
- COXREELS Welding Hand Crank Reel, 1/4inx100ft (112WTL-1-100)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5002)
- US FORGE US Forge 621 Welding Black Cable Connectors (621)
- Coxreels Arc Welding Cable Reels