Shop All Arc Welding Cable Reels
Coxreels
Spring Rewind Welding Cable Reel, 35ft.
Mfr # P-WC17-3520
Zoro # G1173140
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Latch Locking
- Enclosed Reel No
- Includes Spring Driven Welding Cable Reel - Retractable Welding Reel - Welding Cable Reel - Retractable Cable Reel
- Overall Length 17 1/4 in
Product Information
- Brand Coxreels
- MFR # P-WC17-3520
- Zoro # G1173140
- Country of Origin United States
- Category Arc Welding Cable Reels
Dimensions
Overall Length | 17 1/4 in |
Overall Width | 11 in |
Overall Height | 18 1/4 in |
Details
Item | Spring Return Welding Cable Reel |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Latch | Locking |
Enclosed Reel | No |
Includes | Spring Driven Welding Cable Reel - Retractable Welding Reel - Welding Cable Reel - Retractable Cable Reel |
Housing Material | Steel |
Hose Material | Yes |
Duty Rating | Heavy Duty |
Bearings | Permanently Lubricated |
Description
Spring Return Welding Cable Reel, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style Contact Tip, .035" (1110-1102) (P11-35)
- TEMPIL Temperature Indicator Stick, 250 deg. F (28019)
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-5F)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 1lb (6212)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3506)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5010)
- COXREELS Welding Hand Crank Cable Reel No.2 (112WCL-6-02)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5001)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5002)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125WCL-12-ED)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Triple, 10 in., Black (FBT10BLK)
- Coxreels Arc Welding Cable Reels