Shop All Spring Return Hose Reels
Coxreels
Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 100 ft. Length
Mfr # TSHL-N-3100-SS
Zoro # G4106579
Free Shipping & Returns
$1,619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Electro Polished
- Hose Included No
- Housing Material Stainless steel
- Max. Pressure 300 psi
Product Information
- Brand Coxreels
- MFR # TSHL-N-3100-SS
- Zoro # G4106579
- UPC # 00674255746237
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 100 ft. |
Overall Length | 24" |
Overall Width | 9-3/4" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Electro Polished |
Hose Included | No |
Housing Material | Stainless steel |
Max. Pressure | 300 psi |
Mounting | Floor, Wall, Ceiling and Vehicles |
Application | Food and Chemical Processing, Marinas |
Item | Spring Rewind Hose Reel Less Hose |
Description
Spring Rewind Less Hose Reel 3/8inx100ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID 1" ID x 12 ft NBR Farm Tank Gasoline Hose BK (00667216212)
- DYNABRADE O-Ring, 96459 (96459)
- THOMSON Annealed Shaft, Steel, 0.500 In D, 12 In (1/2L SMAE CTL X 12)
- BANDO S2M-186 Timing Belt, 40-S2M-186 (40-S2M-186)
- COXREELS Spring Rewind Hose Reel Less Hose, 1/2" Hose Dia., 75 ft. Length (TSHL-N-475-SS)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 75 ft. Length, 300 psi (SLPF-675)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHF-N-635)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLP-625)
- COXREELS EZ-P-LP-325-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-325-HV)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (DMPL-350)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- Coxreels Hose & Cable Reels