Shop All Spring Return Hose Reels
Coxreels
Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length
Mfr # TSHF-N-535
Zoro # G4106588
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4"
- Hose Length 35 ft.
Product Information
- Brand Coxreels
- MFR # TSHF-N-535
- Zoro # G4106588
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 35 ft. |
Overall Length | 23" |
Overall Width | 9-3/4" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Diesel, Kerosene, Fuel Oil and Heating Oil |
Mounting | Floor, Wall, Ceiling and Vehicles |
Application | Vehicle Refueling, Tank Trucks, Fuel / Lube Trucks, Fuel Storage & Dispensing Systems, DEF Storage & Dispensing Systems, Aircraft Refueling, Marine / Ship Refueling / Offshore |
Item | Spring Rewind Dual-Base Hose Reel |
Description
Spring Rewind Dual-Base Fuel Hose 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, Lever Handle, 8000 psi (15F202)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES50 (WES50)
- TOMPKINS Hydraulic Fitting-Flange16FP-16FL C61 FLANGE PAD (W43-16-16)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-04FOR-GAUGE PORT (GP6504-06-06-04FB)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SHL-450)
- COXREELS Coxreels 1/2" x 75 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-475)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,000 psi (THPL-N-375)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (TSHL-N-3100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMPL-N-450)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 25 ft. Length (SG13-L325)
- TRUE TEMPER Ames Hose Reel, 5/8 in Hose, 100 ft of 5/8 in Hose, Poly (2388340)
- Coxreels Spring Return Hose Reels