Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi
Mfr # SHL-N-375
Zoro # G1173387
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 75 ft
Product Information
- Brand Coxreels
- MFR # SHL-N-375
- Zoro # G1173387
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 75 ft |
Overall Length | 24 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Overall Height 21 1/4 in, Overall Length 24 in, Overall Width 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-460/3)
- LINCOLN Oil Pump Transfer System, Air-Operated (2437)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, CS (8P766001-C1-4)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-203)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LP-450)
- COXREELS 1/2" x 100 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-4100)
- COXREELS Spring Return Dual Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (C-LPL-335-335)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (P-LPL-335)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SLP-550)
- COXREELS Hose Reel, 1/2 in Hose Dia., 35 ft. Length, 300 psi (EN-N-435)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 50ft (TSHL-N-550-DF-BBX)
- Coxreels Hose & Cable Reels