Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Mfr # P-NP-350
Zoro # G1172976
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Product Information
- Brand Coxreels
- MFR # P-NP-350
- Zoro # G1172976
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 17 1/8 in |
Overall Width | 6 3/4 in |
Overall Height | 18 5/8 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 300 psi |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Enclosed Reel | No |
Drive Type - Hose Reels | Spring Return |
Hose Outlet | 3/8 in (M)NPT |
Reel Inlet | 3/8 in (F)NPT |
Max. Temp. | 150 Degrees F |
Latch | Locking |
Bearings | Permanently Lubricated |
Hose Material | PVC |
Swivel Material | Brass |
Seal Type | Nitrile |
Includes | Safety Series Nitrogen Hose Reel - Spring Driven Hose - Low Pressure Spring Driven Hose Reel - Nitrogen Hose Reel -Retractable Reel |
Item | Spring Return Hose Reel |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 6 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL MotorBrushesfor275285395/595 (90930-05)
- PIX Belt, 3VX Cogged, 3/8 x 75 in. OC, 4 Band (4H3VX750)
- BRIGGS & STRATTON Briggs & Stratton 303264 Pump Saver 4 Oz 6039 (303264)
- FOSTER Auto Socket, 3/8" FPT, Brass (FM3203)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (HP-N-150)
- COXREELS Coxreels x EZ-Coil Spring Rewind Less Hose Reel (EZ-P-NPL-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-LPL-350-AL)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SH-N-525-DF-BBX)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (EZ-E-MP-450)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SHL-N-4100)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLP-650)
- Coxreels Spring Return Hose Reels