Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Mfr # P-LPL-350
Zoro # G0673681
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Product Information
- Brand Coxreels
- MFR # P-LPL-350
- Zoro # G0673681
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 17 1/8 in |
Overall Width | 6 3/4 in |
Overall Height | 18 5/8 in |
Reel Width | 6 3/4 in |
Swivel Inlet Size | 3/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Width | 4 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Swivel Outlet Size | 3/8 in |
Mount Base Height | 6 in |
Mounting Hole Center to Center Height | 5 in |
Overall Dimensions | 17 1/8 in L x 6 3/4 in W x 18 5/8 in H |
Mount Base Width | 6 in |
Reel Diameter | 17 1/8 in |
Description
Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 6 3/4 in, Reel Material Steel, Reel Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, 1/2"-10, Steel, Plain Finish, 72 in Length (44936)
- PIX Belt, BX Cogged, 21/32 x 60 in. OC (BX57)
- PARKER Hydraulic Hose Adapter, 1.25" L, 5400 psi (1 HP-SS)
- FESTO Adapter AD-M10X1, 25-1/8 (AD-M10X1,25-1/8)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LP-450)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EN-N-450)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (EN-N-150)
- COXREELS EZ-SH-350-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-SH-350-HV)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLPL-650)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 15 ft Length, 300 psi (LG-LP-115)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-475)
- Coxreels Hose & Cable Reels