Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Mfr # EZ-TSH-350
Zoro # G4522609
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Product Information
- Brand Coxreels
- MFR # EZ-TSH-350
- Zoro # G4522609
- UPC # 674255733312
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 5/8 in |
Overall Width | 8 3/4 in |
Overall Height | 21 3/16 in |
Reel Width | 9 3/8 in |
Hose Outside Dia. | 5/8 in |
Mounting Hole Center to Center Width | 7 in |
Swivel Inlet Size | 3/8 in |
Overall Dimensions | 19 5/8 in L x 8 3/4 in W x 21 3/16 in H |
Swivel Outlet Thread Size | 3/8 in - 18 |
Mount Base Height | 9 in |
Swivel Outlet Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Mount Base Width | 8 in |
Mount Hole Diameter | 1/2 in |
Hose Fitting A Size | 3/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Fitting Size | 3/8 in x 3/8 in |
Mounting Hole Center to Center Height | 8 in |
Reel Diameter | 19 1/2 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 21 3/16 in, Overall Length 19 5/8 in, Overall Width 8 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1" Bore (ZUCPPL205-16)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9104PPG (9104PPG)
- GATES XPZ787 Metric V-Belt, 787mm Outside Length, 10mm Top Width, 1 Ribs (XPZ787)
- DEVILBISS AUTOMOTIVE REFINISHING HAF-8 PLASTIC BOWL 100CFM (DV190763)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (EZ-HPL-350)
- COXREELS Hand Crank Cord Reel, 45A, 250 ft. Cap (1125PCL-8M)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-350)
- COXREELS LG-LP-320-HV Compact Spring Rewind Hi-Vis Safety Hose Reel (LG-LP-320-HV)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (P-LP-425-AL)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (TSHF-N-535)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 70 ft Length, (RS7670 OLP)
- Coxreels Hose & Cable Reels