Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi
Mfr # MPL-N-350-SS
Zoro # G8279327
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Electro Polished
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Product Information
- Brand Coxreels
- MFR # MPL-N-350-SS
- Zoro # G8279327
- UPC # 674255717794
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Height | 21 in |
Reel Width | 8 1/4 in |
Length | 19 5/8 in |
Width | 9 1/4 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Mount Hole Diameter | 1/2 in |
Mount Base Height | 6 in |
Mounting Hole Center to Center Width | 4 in |
Reel Diameter | 19 1/2 in |
Mount Base Width | 6 in |
Mounting Hole Center to Center Height | 5 in |
Swivel Inlet Size | 3/8 in |
Swivel Outlet Size | 3/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Overall Dimensions | 19 1/2 in L x 8 1/4 in W x 21 1/4 in H |
Description
Spring Return Hose Reel, Pressure Washer, Maximum Operating Pressure 3,000 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in, Reel Material Stainless Steel, Reel Finish Electro-Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Dixie Chopper XW2202-60 (Eng to Deck 60" 1998-02) Zero Turn Mower Replacement Belt, B80LG (B80LG)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-104 (124276 1-1/4 SC FLG 2BT)
- DODGE 1610 X 1 3/8 Keyway Taper Locking Bushing (1610X1-3/8 KWY 5/16X1/8)
- DIXON Worm Gear Clamp, HSS 10-8/64", 13" (HSS200)
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 35 ft. Length, 300 psi (TSH-N-635)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LP-350-RH-BXB)
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (C-LPL-125-125)
- COXREELS Coxreels x EZ-Coil Spring Rewind Less Hose Reel (EZ-P-NPL-350)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 3/8" Hose Dia., 50 ft. Length (TDMPL-N-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHL-N-525-SS)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (45UZ37)
- Coxreels Hose & Cable Reels