Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi
Mfr # E-LPL-330
Zoro # G1170359
original price:
$223.87
8% off
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Length 30 ft
- Housing Material Steel
Product Information
- Brand Coxreels
- MFR # E-LPL-330
- Zoro # G1170359
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 30 ft |
Overall Length | 17 1/4 in |
Overall Width | 6 1/8 in |
Overall Height | 18 1/4 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Air, Water, Oil |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Application | Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Cabinet Mount, Manufacturing Plants & Facilities, Maintenance, Repair & Operations, Automotive Dealerships, Quick Lube Service Centers |
Drive Type - Hose Reels | Spring Return |
Seal Type | Nitrile |
Item | Spring Return Hose Reel |
Enclosed Reel | No |
Max. Temp. | 150 Degrees F |
Reel Inlet | 3/8 in (F)NPT |
Latch | Locking |
Bearings | Permanently Lubricated |
Swivel Material | Brass |
Includes | Expandable Metal Cabinets - Spring Driven Hose Reel - Low Pressure Hose Reel - Retractable Reel - Air-Compressor Reel |
Hose Material | No |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 30 ft, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 6 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- FESTO Extension NPFC-E1-2M5-FM (NPFC-E1-2M5-FM)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- DODGE F4B-E-207R Type E-Xtra Flange Bearing, 4-Bolt Base (059070 F4B E 207E)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THPL-N-1100)
- COXREELS Hose Reel, T-Fuel, 3/4 Inch ID, 1 3/16 Inch OD, 50 ft L (TSHFL-N-550)
- COXREELS Fuel Reel, Supreme Spring, 3/4"ID, 35 ft. (TSHFL-N-535)
- COXREELS Spring Rewind Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (EZ-P-LP-335)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,000 psi (THP-N-375)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (P-LP-330)
- COXREELS 1/2" x 100 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-SH-4100)
- Coxreels Hose & Cable Reels