Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi
Mfr # C-LP-335-335
Zoro # G1176625
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 25 ft
Product Information
- Brand Coxreels
- MFR # C-LP-335-335
- Zoro # G1176625
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 17 in |
Overall Width | 10 1/2 in |
Overall Height | 18 5/8 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Air, Water |
Mounting | Floor, Wall, Ceiling and Vehicles |
Application | Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers |
Item | Spring Return Hose Reel |
Hose Material | PVC |
Hose Outlet | 3/8" (M)NPT |
Swivel Material | Brass |
Max. Temp. | 150 Degrees F |
Enclosed Reel | No |
Drive Type - Hose Reels | Spring Return |
Includes | Dual Purpose Spring Driven Hose Reel - Air/Water Dual Hose Reel - Low Pressure Hose Reel - Spring Driven Hose Reel - Retractable Reel |
Drive Type | Spring Return |
Description
Spring Return Hose Reel, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 10 1/2 in, Drive Type Spring Return
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Universal Follower, HD, 5 Gallon Cap (84775)
- SKF SKF-6208 2Z, Single Row Ball Brgs, 6208 2Z (6208 2Z)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M4)
- NATIONAL Small Bore Metric Seals, 20X36X7-RLS35-S (20X36X7-RLS35-S)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-450)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHF-N-525)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 50ft (TSHL-N-550-DF-BBX)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-325-325)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MPL-N-450)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (C-LP-425-425)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,000 psi (TH88050 OMP)
- Coxreels Spring Return Hose Reels