Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi
Mfr # SH-N-350
Zoro # G0332908
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Length 50 ft
- Housing Material Steel
Product Information
- Brand Coxreels
- MFR # SH-N-350
- Zoro # G0332908
- UPC # 674255719316
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Reel Width | 8 1/4 in |
Hose Outside Dia. | 5/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Swivel Outlet Thread Size | 3/8 in - 18 |
Mounting Hole Center to Center Width | 4 in |
Mount Base Width | 6 in |
Fitting Size | 3/8 in x 3/8 in |
Swivel Inlet Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Overall Dimensions | 19 1/2 in L x 8 1/4 in W x 21 1/4 in H |
Hose Fitting A Size | 3/8 in |
Mounting Hole Center to Center Height | 5 in |
Mount Hole Diameter | 1/2 in |
Reel Diameter | 19 1/2 in |
Swivel Outlet Size | 3/8 in |
Mount Base Height | 6 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6007ZZNR, Single Row Ball Brgs, 6007ZZNR (6007ZZNR)
- WESTWARD Grease Control Valve, 10,000 PSI (21EM12)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-16-30)
- MAT INDUSTRIES Powermate Vx Pressure Switch, 125-155 PSI, 4 Port with Bleeder (034-0184RP)
- COXREELS Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-450)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LPL-125)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (THP-N-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (EZ-SH-525)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 1,500 psi (SMP-5100)
- COXREELS Hose Reel, Spring Rewind, 3/8" X 100', Pvc 300 Psi Hose (TSH-N-3100)
- Coxreels Spring Return Hose Reels